Apply to be a TradeMaster!
Main product image of 1" x 2" Oval Mirror w/ Pocket Clip & Insulated Head (7" to 19" Extension)
Magnifying glass
Hover image to zoom

1" x 2" Oval Mirror w/ Pocket Clip & Insulated Head (7" to 19" Extension)

SKU:
78104
Rating:
(1)
Q&A:
(0)
1" x 2" Oval Mirror w/ Pocket Clip & Insulated Head (7" to 19" Extension)
Magnifying glass
Hover image to zoom
$20.82 each
In Stock
In Stock
Get 4 Wed, Oct 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 2"
Product Highlight: Shape
Oval
Product Highlight: Length (Inches)
7" Length

Description

–
  • 1" x 2" oval mirror
  • Pocket clip & insulated head
  • 7" to 19" extension
  • Specs

    –
    Product Type:

    Mirror

    Size:

    1" x 2"

    Reach:

    7" to 19"

    Shape:

    Oval

    Length (Inches):

    7"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    1 out of 1 review
    1
    out of 1 Review
    0% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    100%
    WRITE A REVIEW
    Customer Images
    Showing 1-1 of 1 reviews

    Arrived broken.

    I was looking forward to this mirror, but Unfortunately it arrived with the mirror head broken from the shaft. Supply house was great enough so refund me.
    Marvin
    Atlanta,Ga
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy