Apply to be a TradeMaster!
Main product image of 1/4" Compact Ball Valve (Straight)
Magnifying glass
Hover image to zoom

1/4" Compact Ball Valve (Straight)

SKU:
93844
Rating:
(0)
Q&A:
(0)
1/4" Compact Ball Valve (Straight)
Magnifying glass
Hover image to zoom
$31.40 each
Backorder
Backorder
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"

Description

–
Compact ball valves feature full flow for charging and recovery. Metal valve handle.

  • 1/4" ball valves are UL recognized to 4000 psi (276 bar) minimum burst, 800 psi (55 bar) maximum working pressure
  • 5/16" for R-410A applications where 5/16" system ports are used
  • 5/16" are UL recognized to 4000 psi (276 bar) minimum burst, 800 psi (55 bar) maximum working pressure
  • Made in the USA

Specs

–
Product Type:

Ball Valve

Size:

1/4"

Max. Working Pressure:

800 PSI

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Product Type
CURRENT ITEM
Ball Valve
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy