Apply to be a TradeMaster!
Main product image of RecoverXLT, Refrigerant Recovery Machine with Tank Overfill Switch, 60 Hz (115V)
Magnifying glass
Hover image to zoom

RecoverXLT, Refrigerant Recovery Machine with Tank Overfill Switch, 60 Hz (115V)

SKU:
95762
Rating:
(0)
Q&A:
(0)
RecoverXLT, Refrigerant Recovery Machine with Tank Overfill Switch, 60 Hz (115V)
Magnifying glass
Hover image to zoom
$1,810.47 each
In Stock
In Stock
Get 2 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/2 HP
Product Highlight: RPM
3425 RPM
Product Highlight: Voltage
115V

Description

–
Recover-X, Refrigerant Recovery Machine, 60 Hz (115V)

Single valve control for easy changeover from liquid to vapor to purge

Constant Pressure Regulator (CPR) valve regulates refrigerant to the compressor. Eliminates the need for the technician to throttle the suction valve

Advanced 1/2 hp, 3425 rpm oil-less compressor with precision valves manufactured in an ISO-9001 facility

Recovers refrigerant and shuts off when unit reaches 13" of vacuum. Fully automatic operation for fast recovery of Class III, IV and V refrigerants including R-410A, backed by the best warranty in the industry.

Features:
  • Single valve control for easy changeover from liquid to vapor to purge
  • Constant Pressure Regulator (CPR) valve regulates refrigerant to the compressor. Eliminates the need for the technician to throttle the suction valve
  • Advanced 1/2 hp, 3425 rpm oil-less compressor with precision valves manufactured in an ISO-9001 facility
  • Recovers refrigerant and shuts off when unit reaches 13" of vacuum. Unit will automatically restart if system pressure rises
  • Indicator signals “recovery complete”
  • Quiet running with components nested to reduce vibration and noise. Oil-less compressor is inherently quiet
  • Controls and gauges inset for protection and angled for easy access and viewing
  • Senses back pressure from tank and shuts off automatically at 517 psi for safety
  • Reusable mesh particulate filter inserts into suction port for protection. Simple cleaning eliminates replacement due to clogging
  • ”On-the-fly” purge with simple turn of a knob to remove residual refrigerant and help prevent cross-contamination
  • High efficiency fan keeps air moving across condenser for cool running even in hot weather
  • High strength HDPE case for lightweight and rugged use. Rounded corners help protect from nicks and scrapes
  • Single high pressure safety switch - external circuit breaker
  • Includes three-year compressor warranty on domestic models (one year on international models)
  • Made in the USA
  • Tested by UL to ARI 740-98 (ARI 740-95 for 95700 and 95765)

Specs

–
Product Type:

Refrigerant Recovery

Type:

Refrigerant

Horse Power:

1/2

RPM:

3425

Hertz:

60

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy