Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
AHP18B4EH21 Parts - York Air Handler
Brand:
York
SKU:
AHP18B4EH21
Description
–
York Air Handler AHP18B4EH21
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
5 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
14
Replacement Parts
208/240/24V Transformer (40VA), S1-02518452700
SKU:
S1-02518452700
York
Motor Mount Kit, S1-37319831002
SKU:
S1-37319831002
York
Field Connector w/ Strainer, S1-025-31890-001
SKU:
S1-025-31890-001
York
Ferrule, S1-023-20541-000
SKU:
S1-023-20541-000
York
9" x 6" CW Blower Wheel (1/2" Bore), S1-026-19654-702
SKU:
S1-026-19654-702
York
2 Ton TXV w/ 30" Capillary (5/8" x 5/8"), S1-1TVM4F1
SKU:
S1-1TVM4F1
York
5/8" x .281" Neoprene Mtg Grommet, S1-02814740000
SKU:
S1-02814740000
York
Fan/Electric Heat Control Board, S1-03109156000
SKU:
S1-03109156000
York
4 Tube Distribution Assembly 3/8 X 9.42, S1-022-09089-000
SKU:
S1-022-09089-000
York
7/1 Knurled Seal Cap, S1-023-10745-000
SKU:
S1-023-10745-000
York
Wire Harness, S1-025-41452-000
SKU:
S1-025-41452-000
York
Liquid Assembly 17.5" Cab Line, S1-023-21572-000
SKU:
S1-023-21572-000
York
10 MFD Oval Run Capacitor (370V), S1-02420046700
SKU:
S1-02420046700
York
1075 RPM 48 Motor (1/3 HP, 208/230V), S1-024-35316-000
SKU:
S1-024-35316-000
York
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video