Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CM8M080B12MP11 Parts - York Furnace
Brand:
York
SKU:
CM8M080B12MP11
Description
–
York Furnace CM8M080B12MP11
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
24
Replacement Parts
Blower Rail, S1-073-27825-001
SKU:
S1-073-27825-001
York
Motor Mount Kit, S1-37319831002
SKU:
S1-37319831002
York
Blower Track Bracket, S1-073-27825-002
SKU:
S1-073-27825-002
York
Flame Sensor Replacement, S1-02537499000
SKU:
S1-02537499000
York
PSC Modulating Furnace Kit, S1-37327916001
SKU:
S1-37327916001
York
Combustion Blower Assembly, S1-02649695000
SKU:
S1-02649695000
York
Housing, S1-373-27824-001
SKU:
S1-373-27824-001
York
7.5 MFD Oval Run Capacitor (370V), S1-02435762000
SKU:
S1-02435762000
York
.40" WC SPNO Close On Fall Switch, S1-02435776000
SKU:
S1-02435776000
York
M/R Limit Switch (250°F), S1-02541318000
SKU:
S1-02541318000
York
Ferrule, S1-023-20541-000
SKU:
S1-023-20541-000
York
120V-PRI 24V-SEC 40VA Transformer, S1-2940A3541
SKU:
S1-2940A3541
York
#45 Burner Orifice, S1-02921182245
SKU:
S1-02921182245
York
Pressure Transducer, S1-03109198000
SKU:
S1-03109198000
York
10K Thermistor Sensor w/ 6" Leads, S1-03109199000
SKU:
S1-03109199000
York
11 x 8 CW Blower Wheel (1/2" Bore), S1-02619654709
SKU:
S1-02619654709
York
5/8" x .281" Neoprene Mtg Grommet, S1-02814740000
SKU:
S1-02814740000
York
Norton 271N Hot Surface Ignitor, S1-02532625000
SKU:
S1-02532625000
York
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video