Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
DGU06010U Parts - York Furnace
Brand:
York
SKU:
DGU06010U
Description
–
York Furnace DGU06010U
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
18
Replacement Parts
1-Stage Gas Valve Kit, S1-32544123000
SKU:
S1-32544123000
York
#44 Burner Orifice (.086), S1-02920423044
SKU:
S1-02920423044
York
Flame Sensor, S1-02530788700
SKU:
S1-02530788700
York
3 Cell Condensate Pan w/ Gasket, S1-328-13229-000
SKU:
S1-328-13229-000
York
2" Concentric Vent Terminal, S1-1CT0302
SKU:
S1-1CT0302
York
Natural to LP Conversion Kit, S1-1NP0347
SKU:
S1-1NP0347
York
10 x 6 CW Blower Wheel (1/2" Bore), S1-02619654707
SKU:
S1-02619654707
York
Hot Surface Ignitor w/ Bracket, S1-47320937001
SKU:
S1-47320937001
York
40VA Transformer (120-24V), S1-02530889000
SKU:
S1-02530889000
York
Inducer Assembly Gasket, S1-02812498000
SKU:
S1-02812498000
York
3450 RPM Venter Assembly w/ Motor & Gasket (115V), S1-32425960000
SKU:
S1-32425960000
York
Condensate Pan Gasket, S1-02812458002
SKU:
S1-02812458002
York
0.9" WC SPNO Close On Fall Switch, S1-02435286000
SKU:
S1-02435286000
York
4MFD 370v Oval Run Capacitor , S1-02420084700
SKU:
S1-02420084700
York
0.50" WC SPNO Close On Fall Switch, S1-02425994000
SKU:
S1-02425994000
York
A/R Limit Switch (190° Open, 160° Close), S1-02529041012
SKU:
S1-02529041012
York
Main Gas Burner, S1-02920482000
SKU:
S1-02920482000
York
7.5 MFD Oval Run Capacitor (370V), S1-02420045700
SKU:
S1-02420045700
York
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video