Apply to be a TradeMaster!
Main product image of 2" Concentric Vent Terminal, S1-1CT0302
Magnifying glass
Hover image to zoom

2" Concentric Vent Terminal, S1-1CT0302

Brand:
York
SKU:
S1-1CT0302
Rating:
(7)
Q&A:
(0)
2" Concentric Vent Terminal, S1-1CT0302
Magnifying glass
Hover image to zoom
$49.45 each
In Stock
In Stock
Get 10 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"

Description

–
S1-1CT0302 Is an official OEM replacement part for York HVAC equipment.

Specs

–
Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Vent Termination - 2", SP20285
SKU: SP20285
Rheem
2" PVC DWV 45° Elbow
SKU: P321-020

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

Great product, fast shipping!

Product was delivered quickly, It is installed and working properly.
Pnoneboy
Pa.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good price and workedwell

Standard 2 inch concentric vent. Worked great for my application. Great price fast shipping.
Josh
45616
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Good product easy use. Very good at getting me what I need in a timely manner and always the right part at a good price ty
Jeff
Bluefield wv
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to install

Works like a good concentric vent terminal. I reduced my 3" boiler outputs to 2" and this unit works fine. Adjustable to any wall thickness.
dflyer
Ray, MI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

perfect!

Used it to connect my new furnace.
Kevin
Pittsburgh PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed.

I replaced the factory tube that was a 90 degree configuration.
Kevin
Pittsburgh PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As described

As usual great service and lightning speed delivery !!
Paul
Mattapoisett MA.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy