Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
DGU08016 Parts - York Furnace
Brand:
York
SKU:
DGU08016
Description
–
York Furnace DGU08016
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
5 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
17
Replacement Parts
1 Speed Ventor Motor - 115V, 3000 RPM, S1-2790-320P
SKU:
S1-2790-320P
York
Motor Clamp Replacement, S1-8680-6391
SKU:
S1-8680-6391
York
4 Speed Blower Motor (3/4 HP, 115V, 1100 RPM), S1-2970A3249
SKU:
S1-2970A3249
York
Natural Gas Burner Orifice, S1-9951-1611
SKU:
S1-9951-1611
York
120V-PRI 24V-SEC 40VA Transformer, S1-2940A3541
SKU:
S1-2940A3541
York
0.3" WC Pressure Switch, S1-2940-3151
SKU:
S1-2940-3151
York
Fan & Limit Switch (105° Open, 120° Close), S1-2940-3161
SKU:
S1-2940-3161
York
4" x 2" Blower Wheel (1/4" Bore), S1-2900-3601
SKU:
S1-2900-3601
York
Ignition Module Replacement, S1-1474-0051
SKU:
S1-1474-0051
York
Power Vent Assembly, S1-2940-391P
SKU:
S1-2940-391P
York
Furnace Door Switch, S1-02435738000
SKU:
S1-02435738000
York
24V DPST 6 Terminal Fan Relay, S1-S90-380
SKU:
S1-S90-380
York
Auto Limit Switch (160°F Close, 190°F Open), S1-2985-3181
SKU:
S1-2985-3181
York
Coleman Evcon Ignition Module, S1-1474-0041
SKU:
S1-1474-0041
York
10 MFD Oval Run Capacitor (370V), S1-02420046700
SKU:
S1-02420046700
York
Rubber Motor Mount, S1-2702-4091
SKU:
S1-2702-4091
York
24V 3-Pole Plug In Heat Relay, S1-2940-3551
SKU:
S1-2940-3551
York
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video