Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
G8D06008UHA11A Parts - York Furnace
Brand:
York
SKU:
G8D06008UHA11A
Description
–
York Furnace G8D06008UHA11A
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
18
Replacement Parts
Limit Switch 185° Open Manual Close, S1-02530321700
SKU:
S1-02530321700
York
Two-Stage Control Board for Furnace, S1-33103009000
SKU:
S1-33103009000
York
Limit Switch (140° Open, 110° Close), S1-02529041005
SKU:
S1-02529041005
York
-.25/-.4 SPNO Close On Fall Switch, S1-02435273000
SKU:
S1-02435273000
York
Flame Sensor Replacement, S1-02527773700
SKU:
S1-02527773700
York
Rollout Switch Bracket Replacement, S1-073-12033-700
SKU:
S1-073-12033-700
York
#45 Burner Orifice, S1-02921182245
SKU:
S1-02921182245
York
Natural to LP Conversion Kit, S1-1NP0347
SKU:
S1-1NP0347
York
9" x 6" CW Blower Wheel (1/2" Bore), S1-026-19654-702
SKU:
S1-026-19654-702
York
350F Open M/R Rollout Switch, S1-02527792009
SKU:
S1-02527792009
York
5 MFD Oval Run Capacitor (370V), S1-02420043700
SKU:
S1-02420043700
York
2-Stage Gas Valve, S1-02544124000
SKU:
S1-02544124000
York
Draft Inducer Assembly with HI/LO 3000/2000 Motor, S1-02427653000
SKU:
S1-02427653000
York
Norton 271N Hot Surface Ignitor, S1-02532625000
SKU:
S1-02532625000
York
40VA Transformer (120-24V), S1-02530889000
SKU:
S1-02530889000
York
.313OD .188ID Tube (Per Foot), S1-02812499001
SKU:
S1-02812499001
York
Main Gas Burner, S1-02920482000
SKU:
S1-02920482000
York
Rollout Switch (320°F Open, Manual Close), S1-02527747016
SKU:
S1-02527747016
York
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video