Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
P1LBX16F14501A Parts - York Furnace
Brand:
York
SKU:
P1LBX16F14501A
Description
–
York Furnace P1LBX16F14501A
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
6
Replacement Parts
Combustion Chamber, S1-026-35681-003
SKU:
S1-026-35681-003
York
1075 RPM 4 Speed Motor (1/2 HP, 115V), S1-024-27845-000
SKU:
S1-024-27845-000
York
10" x 10" Blower w/ Wheel Housing 100-10R, S1-026-35652-003
SKU:
S1-026-35652-003
York
10" x 10" Blower Wheel, S1-02635471000
SKU:
S1-02635471000
York
Motor Mount Arm (Single), S1-026-23777-000
SKU:
S1-026-23777-000
York
10 MFD Oval Run Capacitor (370V), S1-02420046700
SKU:
S1-02420046700
York
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video