Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Replacement Parts
York Parts
York Motors
850 RPM 1PH Motor (1/4HP, 230V), S1-024-35819-000
Brand:
York
SKU:
S1-024-35819-000
Rating:
(2)
Q&A:
(0)
S1-024-35819-000 has been discontinued
Discontinued May 23, 2020
This product was discontinued by the manufacturer.
Direct Replacement:
850 RPM Condenser Fan Motor (1/4 HP, 230V), S1-02440899000
Brand:
York
SKU:
S1-02440899000
(13)
Order by
today
, receive 3 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
230V
Description
–
S1-024-35819-000 Is an official OEM replacement part for York HVAC equipment.
Specs
–
Voltage:
230V
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 2 reviews
100%
would recommend this product
5
out of 2 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-2
of
2
reviews
Sort: Most Recent
OEM Replacement
On time, perfect fit and working great
Rebel
Calhoun Louisiana
8 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
The service was excellent
I replaced the two motors on my air-conditioning compressors. It extend the life of the compressors by years.
Bill
Arizona
12 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video