Apply to be a TradeMaster!
Main product image of 3400 RPM 3.3" Motor (460V), S1-02425005004
Magnifying glass
Hover image to zoom

3400 RPM 3.3" Motor (460V), S1-02425005004

Brand:
York
SKU:
S1-02425005004
Rating:
(1)
Q&A:
(0)
3400 RPM 3.3" Motor (460V), S1-02425005004
Magnifying glass
Hover image to zoom
$613.89 each
In Stock
In Stock
Get 9 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
S1-02425005004 Is an official OEM replacement part for York HVAC equipment.
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
You May Also Need

4" x 2" CCW Blower Wheel (3/8" Bore), S1-02632625700
SKU: S1-02632625700
York

Product Reviews

4 out of 1 review
4
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Shipping needs work

The product is fine, sales person was fine, my only comment is shipping packaging needs to be better. A motor like this can be easily damaged and I know first hand that ups just throws these boxes as they're received into distribution. Putting those air bubble things in the box only matters if it surrounds the entire product. Time and again, this stuff ships where landing on the unprotected side will result in damage to the point of inoperable. This past January a tankless water heater was shipped for me (warranty unit) and it was so smashed up, I didn't want to use it. But the homeowner was already 4 days without hot water and didn't want to wait 4 more days to ship this back, and have another sent out. I had to swap the combustion blower from the old heater to the new as it hit so violently in shipping that the motor was wrecked. So disappointing…..
Javk
Rochester, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?