Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
York Parts
York Motors
Miscellaneous Motors & Parts
4 Speed 48 Motor (1 HP, 1075 RPM, 115V), S1-02436289000
Brand:
York
SKU:
S1-02436289000
Rating:
(1)
Q&A:
(0)
Hover image to zoom
S1-02436289000 has been discontinued
Discontinued September 24, 2021
This product was discontinued by the manufacturer.
This item replaces:
S1-024-36289-000, S1-024-32056-000
Will this part work with my unit?
Click to see if this part is compatible with your unit.
Suggested Alternative:
1075 RPM, 4-Speed CCW Motor (1HP, 115V), S1-02440900000
Brand:
York
SKU:
S1-02440900000
(14)
Order by
today
, receive 28 by
Friday
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Description
–
S1-02436289000 Is an official OEM replacement part for York HVAC equipment.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
HVAC motor replacement
OE part, no installation concerns. All wiring and motor rating was exactly like the old unit.
Pat
Yorba Linda
6 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video