Apply to be a TradeMaster!
Main product image of 1075 RPM, 4-Speed CCW Motor (1HP, 115V), S1-02440900000
Magnifying glass
Hover image to zoom

1075 RPM, 4-Speed CCW Motor (1HP, 115V), S1-02440900000

Brand:
York
SKU:
S1-02440900000
Rating:
(16)
Q&A:
(0)
1075 RPM, 4-Speed CCW Motor (1HP, 115V), S1-02440900000
Magnifying glass
Hover image to zoom
$337.99 each
In Stock
In Stock
Get 26 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1 HP
Product Highlight: RPM
1075 RPM

Description

–
S1-02440900000 Is an official OEM replacement part for York HVAC equipment.

Specs

–
Horse Power:

1

RPM:

1075

Voltage:

115V

Hertz:

60

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

11" x 10" CW Blower Wheel (1/2" Bore), S1-02619654014
SKU: S1-02619654014
York

Product Reviews

5 out of 16 reviews
100% would recommend this product
5
out of 16 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 16 reviews

Absolutely

The motor was delivered quickly and arrived in excellent condition. It was well packaged, exactly as described, and ready to be installed. Great service and smooth transaction. I would definitely recommend this company!
Maintenance
Cincinnati, Oh
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

my go to supplier.

When it's this hot out and one of AC units goes down it's nice to know you guys got me covered with the right stuff like blower motors in stock.
Bob da builder
Chester County, PA.
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Everything was good shipping products and customer service was great
Eagles
Dresher pa USA
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

An exact replacement and is working great! Fast shipping as well.
Russ
TN
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Made it Easy and helped me get the right part

Was an easy part to pull and replace. Called Supply House with the part number off the unit. Figured I'd also replace the capacitor... working perfectly now.
Tobin
Corpus Christi, Tx
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Motor

Great product. Perfect fit.
Steve
Napa Calif
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The Motor is a well built replacement

Has been running perfectly for over a month, motor was well packaged and shipped promptly
Jim B
El Paso
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

First time customer - very pleased

I was able to replace my furnace's blower motor with this unit. I had no problems at all and the replacement runs much quieter! I also replaced the capacitor as is recommended and used the one selected for me by supply house's chat box. My heater has been running great since I installed it. I will be purchasing from supply house exclusively for all my hvac needs.
Lost in Texas
Frisco, TX
2 years ago
Was this review helpful to you?

Furnace motor

A quality product at a fair price with rocket fast delivery. Well done.
Frank
Chicago
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I get all my HVAC parts from you.

ordering is easy and the shipping is awesome, usually arrives within one to two days.
none
Elkton, Ky
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy