Apply to be a TradeMaster!
Main product image of 230v 1 Ph 1/4 Hp 1100 Rpm Condensor Motor, S1-02440877000
Magnifying glass
Hover image to zoom

230v 1 Ph 1/4 Hp 1100 Rpm Condensor Motor, S1-02440877000

Brand:
York
SKU:
S1-02440877000
Rating:
(7)
Q&A:
(0)
230v 1 Ph 1/4 Hp 1100 Rpm Condensor Motor, S1-02440877000
Magnifying glass
Hover image to zoom
$227.67 each
In Stock
In Stock
Get 4 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
1100 RPM
Product Highlight: Voltage
230V
Product Highlight: Horse Power
1/4 HP

Description

–
S1-02440877000 is an original OEM 230v 1 Ph 1/4 Hp 1100 Rpm Condensor Motor manufactured by York.

Specs

–
RPM:

1100

Voltage:

230V

Horse Power:

1/4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

17.5" Fan Blade CW 1/2" Bore, S1-02642444000
SKU: S1-02642444000
York

Product Reviews

4.86 out of 7 reviews
100% would recommend this product
4.86
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
14%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

I would purchase again

The condenser motor shipped fast and was an exact replacement for existing 20 year old motor. Very pleased.
KH
Pennsylvania
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great replacement for my 20yr old AC Condenser Fan Motor

I had the fan motor in my 20-year old AC condenser die (bearings finally gave out). SupplyHouse.com correctly identified the proper replacement part and pointed me at this motor. I ordered in on Saturday evening of labor day weekend and they shipped it Sunday evening. I had it in hand Wednesday and installed in that evening. Motor was exactly as specified and has worked great!
Sam
Greater Boston, MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again!

Plugs right into unit. Cord needs to be somewhat longer but other than that product was received fast
Yoyoyoyo
Bootheel MO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice product works as advertised, will buy parts again

The product has been received in a well-protected package. The installation process was easy. The 23 yrs AC unit runs again. It saved me thousands of dollar replacing whole unit. The motor is very well built. Nice product replacement as described.
Scott
Folsom, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fan Motor

The fan motor was a oem replace and work perfect. The shipping was fast!!!! I would buy from SupplyHouse again.
TEAM SUZUKI
Ss.Louis
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price fast delivery

Was perfect fit easy install a/c working again
Jack
Slippery Rock Pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The Supply House part was an exact fit!

Awesome, exact OEM replacement part with upgraded wiring sizes to accommodate the voltage and amperage load. Ease of installation due to OEM part! Thanks Supply House!
Mr Fixit Ohioan Style
West Liberty, Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy