Apply to be a TradeMaster!
Main product image of 45/5 MFD Round Run Capacitor (370V), S1-02425895700
Magnifying glass
Hover image to zoom

45/5 MFD Round Run Capacitor (370V), S1-02425895700

Brand:
York
SKU:
S1-02425895700
Rating:
(7)
Q&A:
(0)
45/5 MFD Round Run Capacitor (370V), S1-02425895700
Magnifying glass
Hover image to zoom
$43.02 each
In Stock
In Stock
Get 6 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
45/5 MFD

Description

–
S1-02425895700 Is an official OEM replacement part for York HVAC equipment.

Specs

–
Voltage:

370V

MFD:

45/5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Compare Similar Products

Brand
Voltage
MFD
CURRENT ITEM
370V
45/5

You May Also Need

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

Yes as needed

Great! Customer service knew what I needed and the item worked perfectly. Thank the sells associate that helped
Ike
Va
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast delivery, worked great!

Saved a bundle of money compared to having the HVAC tech come to the house!
Andrew
Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely buy again if needed

This part saved me from needing to call a service company for my A/C. I was able to easily swap it out and get the house back to cool in no time at all.
Ladynwhte
Dover,AR
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Duel capacitor

Great price and fast shipping.
Gopher2
Las Vegas, NV
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would Recommend this website.

Easy to use website. Order came as promised in quick time.
York Repairs
Sacramento
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best service I had in years.

I was trying to find a part online for my air conditioner and stumble across this website. So I gave them a call and a actually real person answer the phone. I gave the gentleman my model number of my AC unit and the name of the part I was looking for. He pulled up the apart and it was the exact part that was in my AC unit. Shipping was very quick and placing the order over the phone with him was very simple and quick. The salesman was very polite and knowledgeable. The quality of the part I received is what you expected from a brand new part.I already installed the part and had absolutely no problems. I highly recommend this company because, real people are helping you and they know there stuff. I will be using them again.
Jason W
Spring, Tx
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Recommend if this is the part needed for a/c unit.

It was the correct part and installation was easy. Shipped quickly. Easy fix for DIY on A/C. Saved a $300.00 invoice from an air conditioner repair company.
Dennis
San Antonio, TX
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy