Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
York Parts
York Sensors
Outside/Return Air Temp Sensor, S1-03109130000
Brand:
York
SKU:
S1-03109130000
Rating:
(2)
Q&A:
(0)
Hover image to zoom
S1-03109130000 has been discontinued
Discontinued August 19, 2025
This product was discontinued by the manufacturer.
This item replaces:
S1-031-09130-000
Direct Replacement:
Outdoor AirSupply Temp Sensor, S1-6043480
Brand:
York
SKU:
S1-6043480
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT
Description
–
S1-03109130000 Is an official OEM replacement part for York HVAC equipment.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
Return Temperature Sensor, S1-33103655000
SKU:
S1-33103655000
York
Product Reviews
5
out of 2 reviews
100%
would recommend this product
5
out of 2 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-2
of
2
reviews
Sort: Most Recent
excellent will purchase again
fast shipping, customer was very happy
tommy
New York
4 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Great and efficient
Parts came in great condition and on time
Kwok
NY
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video