Apply to be a TradeMaster!
Filter menu expanded

Filters

65 items
Reset

SORT

Product Availability
–

Show In Stock Only (45)

Review Score
–

(5)

Price Range
–

$15 to $20 (1)
$30 to $35 (2)
$35 to $40 (1)
$40 to $45 (1)
$45 to $50 (2)
$50 to $60 (1)
$60 to $70 (4)
$70 to $80 (3)
$80 to $90 (1)
$90 to $100 (3)

York Sensors

Help Face
Need a little help?
65 items
Grid
List
Compare
Product Image of Leaving, Entering, Temperature Sensor, 025-53146-000
Leaving, Entering, Temperature Sensor, 025-53146-000
SKU: 025-53146-000
York
SKU: 025-53146-000
Brand: York
$171.82 each
In Stock
Get 185 by Tue, Nov 24
In Stock
Get 185 by Tue, Nov 24
Compare
Product Image of Suction/Liquid Line Temperature Sensor, 325-47673-000
Suction/Liquid Line Temperature Sensor, 325-47673-000
SKU: 325-47673-000
York
SKU: 325-47673-000
Brand: York
(2)
$224.08 each
In Stock
Get 18 by Mon, Nov 23
In Stock
Get 18 by Mon, Nov 23
Compare
Product Image of Water Temperature Sensor (Applied), 025-29964-000
Water Temperature Sensor (Applied), 025-29964-000
SKU: 025-29964-000
York
SKU: 025-29964-000
Brand: York
$162.46 each
In Stock
Get 99 by Tue, Nov 24
In Stock
Get 99 by Tue, Nov 24
Compare
Product Image of Flow Sensor (Applied), 025-43553-000
Flow Sensor (Applied), 025-43553-000
SKU: 025-43553-000
York
SKU: 025-43553-000
Brand: York
(3)
$730.19 each
In Stock
Get 55 by Tue, Nov 24
In Stock
Get 55 by Tue, Nov 24
Compare
Product Image of Temperature Sensor w/ 55" Leads, S1-03101276000
Temperature Sensor w/ 55" Leads, S1-03101276000
SKU: S1-03101276000
York
SKU: S1-03101276000
Brand: York
(1)
$69.12 each
In Stock
Get 23 by Mon, Nov 23
In Stock
Get 23 by Mon, Nov 23
Compare
Product Image of Outdoor AirSupply Temp Sensor, S1-6043480
Outdoor AirSupply Temp Sensor, S1-6043480
SKU: S1-6043480
York
SKU: S1-6043480
Brand: York
$18.53 each
In Stock
Get 9 by Mon, Nov 23
In Stock
Get 9 by Mon, Nov 23
Compare
Product Image of Discharge Temperature Sensor, 025-53142-000
Discharge Temperature Sensor, 025-53142-000
SKU: 025-53142-000
York
SKU: 025-53142-000
Brand: York
$239.89 each
In Stock
Get 3 by Mon, Nov 23
In Stock
Get 3 by Mon, Nov 23
Compare
Product Image of Discharge Sensor, S1-03101278000
Discharge Sensor, S1-03101278000
SKU: S1-03101278000
York
SKU: S1-03101278000
Brand: York
(1)
$66.81 each
In Stock
Get 1 by Mon, Nov 23
In Stock
Get 1 by Mon, Nov 23
Compare
Product Image of 10K Ohm Temperature Sensor, S1-02532701016
10K Ohm Temperature Sensor, S1-02532701016
SKU: S1-02532701016
York
SKU: S1-02532701016
Brand: York
$74.49 each
In Stock
Get 5 by Mon, Nov 23
In Stock
Get 5 by Mon, Nov 23
Compare
Product Image of Ambient Temperature Sensor (Applied), 025-53140-000
Ambient Temperature Sensor (Applied), 025-53140-000
SKU: 025-53140-000
York
SKU: 025-53140-000
Brand: York
$195.91 each
In Stock
Get 1 by Mon, Nov 23
In Stock
Get 1 by Mon, Nov 23
Compare
Product Image of Flow Sensor, 025-41573-000
Flow Sensor, 025-41573-000
SKU: 025-41573-000
York
SKU: 025-41573-000
Brand: York
$831.99 each
In Stock
Get 1 by Mon, Nov 23
In Stock
Get 1 by Mon, Nov 23
Compare
Product Image of 3000 Ohm Leaving H2O Sensor, 025-40273-007
3000 Ohm Leaving H2O Sensor, 025-40273-007
SKU: 025-40273-007
York
SKU: 025-40273-007
Brand: York
$261.48 each
In Stock
Get 2 by Mon, Nov 23
In Stock
Get 2 by Mon, Nov 23
Compare
Product Image of Ambient Temperature Sensor, S1-02532701000
Ambient Temperature Sensor, S1-02532701000
SKU: S1-02532701000
York
SKU: S1-02532701000
Brand: York
$106.78 each
In Stock
Get 1 by Mon, Nov 23
In Stock
Get 1 by Mon, Nov 23
Compare
Product Image of Entering H2O Temperature Sensor, 025-40273-002
Entering H2O Temperature Sensor, 025-40273-002
SKU: 025-40273-002
York
SKU: 025-40273-002
Brand: York
$161.73 each
In Stock
Get 1 by Mon, Nov 23
In Stock
Get 1 by Mon, Nov 23
Compare
Product Image of 12" Level Sensor for R134A, 325-43503-001
12" Level Sensor for R134A, 325-43503-001
SKU: 325-43503-001
York
SKU: 325-43503-001
Brand: York
$2,856.45 each
In Stock
Get 2 by Mon, Nov 23
In Stock
Get 2 by Mon, Nov 23
Compare
Product Image of Ambient Temperature Sensor, S1-02530281001
Ambient Temperature Sensor, S1-02530281001
SKU: S1-02530281001
York
SKU: S1-02530281001
Brand: York
$48.19 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of 18 AWG Flame Sensor Wire, S1-373-03481-717
18 AWG Flame Sensor Wire, S1-373-03481-717
SKU: S1-373-03481-717
York
SKU: S1-373-03481-717
Brand: York
$36.60 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of Temperature Sensor, S1-025-41274-000
Temperature Sensor, S1-025-41274-000
SKU: S1-025-41274-000
York
SKU: S1-025-41274-000
Brand: York
$66.13 each
In Stock
Get 2 by Tue, Nov 24
In Stock
Get 2 by Tue, Nov 24
Compare
Product Image of Temperature 3/4" Clip ID Sensor, S1-02549152000
Temperature 3/4" Clip ID Sensor, S1-02549152000
SKU: S1-02549152000
York
SKU: S1-02549152000
Brand: York
$40.89 each
In Stock
Get 4 by Tue, Nov 24
In Stock
Get 4 by Tue, Nov 24
Compare
Product Image of Sensor, 025-35797-001
Sensor, 025-35797-001
SKU: 025-35797-001
York
SKU: 025-35797-001
Brand: York
$162.57 each
In Stock
Get 1 by Mon, Nov 23
In Stock
Get 1 by Mon, Nov 23
Compare
Product Image of LTC Sensor, SPST 35/45F, 025-35787-010
LTC Sensor, SPST 35/45F, 025-35787-010
SKU: 025-35787-010
York
SKU: 025-35787-010
Brand: York
$491.08 each
In Stock
Get 2 by Tue, Nov 24
In Stock
Get 2 by Tue, Nov 24
Compare
Product Image of Temperature Sensor w/ 50" Leads, S1-03101232700
Temperature Sensor w/ 50" Leads, S1-03101232700
SKU: S1-03101232700
York
SKU: S1-03101232700
Brand: York
$71.39 each
In Stock
Get 5 by Tue, Nov 24
In Stock
Get 5 by Tue, Nov 24
Compare
Product Image of Temp Sensor, 3000 Ohm, 025-41904-000
Temp Sensor, 3000 Ohm, 025-41904-000
SKU: 025-41904-000
York
SKU: 025-41904-000
Brand: York
$450.22 each
In Stock
Get 2 by Tue, Nov 24
In Stock
Get 2 by Tue, Nov 24
Compare
Product Image of Temperature Sensor, 36" Leads, S1-03101231700
Temperature Sensor, 36" Leads, S1-03101231700
SKU: S1-03101231700
York
SKU: S1-03101231700
Brand: York
$91.64 each
In Stock
Get 6 by Tue, Nov 24
In Stock
Get 6 by Tue, Nov 24
Compare
Product Image of Temperature Dry Bulb C7660A1000 Sensor, S1-C7660A1000
Temperature Dry Bulb C7660A1000 Sensor, S1-C7660A1000
SKU: S1-C7660A1000
York
SKU: S1-C7660A1000
Brand: York
$82.35 each
In Stock
Get 1 by Tue, Nov 24
In Stock
Get 1 by Tue, Nov 24
Compare
Product Image of Zone Sensor Kit, ZN 2.0, S1-TCZSN02
Zone Sensor Kit, ZN 2.0, S1-TCZSN02
SKU: S1-TCZSN02
York
SKU: S1-TCZSN02
Brand: York
$176.85 each
In Stock
Get 2 by Tue, Nov 24
In Stock
Get 2 by Tue, Nov 24
Compare
Product Image of Low Ambient Sensor Replacement, 2LA04704633
Low Ambient Sensor Replacement, 2LA04704633
SKU: 2LA04704633
York
SKU: 2LA04704633
Brand: York
$558.18 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of Sensor, S1-02535781001
Sensor, S1-02535781001
SKU: S1-02535781001
York
SKU: S1-02535781001
Brand: York
$1,413.92 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of Temperature Sensor w/ 33" Lead, S1-031-00054-002
Temperature Sensor w/ 33" Lead, S1-031-00054-002
SKU: S1-031-00054-002
York
SKU: S1-031-00054-002
Brand: York
$32.03 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of Enthalpy Sensor, S1-03103000000
Enthalpy Sensor, S1-03103000000
SKU: S1-03103000000
York
SKU: S1-03103000000
Brand: York
$350.63 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of Kit Dual Enthalpy Sensor, S1-2EC04700924
Kit Dual Enthalpy Sensor, S1-2EC04700924
SKU: S1-2EC04700924
York
SKU: S1-2EC04700924
Brand: York
$384.55 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of Econ Sensor 17.2" x 3.25" In Support, S1-5477725
Econ Sensor 17.2" x 3.25" In Support, S1-5477725
SKU: S1-5477725
York
SKU: S1-5477725
Brand: York
$73.83 each
In Stock
Get 1 by Tue, Nov 24
In Stock
Get 1 by Tue, Nov 24
Compare
Product Image of Temp Sensor, 3000 Ohm (Applied), 025-34159-000
Temp Sensor, 3000 Ohm (Applied), 025-34159-000
SKU: 025-34159-000
York
SKU: 025-34159-000
Brand: York
$272.96 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of Thermistor Replacement, 025-33202-000
Thermistor Replacement, 025-33202-000
SKU: 025-33202-000
York
SKU: 025-33202-000
Brand: York
$69.96 each
In Stock
Get 2 by Tue, Nov 24
In Stock
Get 2 by Tue, Nov 24
Compare
Product Image of Temperature Sensor w/ 144" Lead, S1-031-00878-003
Temperature Sensor w/ 144" Lead, S1-031-00878-003
SKU: S1-031-00878-003
York
SKU: S1-031-00878-003
Brand: York
$237.54 each
In Stock
Get 1 by Tue, Nov 24
In Stock
Get 1 by Tue, Nov 24
Compare
Product Image of Pressure Sensor 2651-005WDABT1C, S1-031-09134-000
Pressure Sensor 2651-005WDABT1C, S1-031-09134-000
SKU: S1-031-09134-000
York
SKU: S1-031-09134-000
Brand: York
(1)
$818.25 each
In Stock
Get 10 by Tue, Nov 24
In Stock
Get 10 by Tue, Nov 24
Compare
Product Image of Temperature Sensor w/ 48" Leads, S1-03101252000
Temperature Sensor w/ 48" Leads, S1-03101252000
SKU: S1-03101252000
York
SKU: S1-03101252000
Brand: York
$134.93 each
In Stock
Get 2 by Tue, Nov 24
In Stock
Get 2 by Tue, Nov 24
Compare
Product Image of Sensor Harness Assembly, 375-46161-282
Sensor Harness Assembly, 375-46161-282
SKU: 375-46161-282
York
SKU: 375-46161-282
Brand: York
$352.82 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of Ambient Temperature Sensor w/ 10' Leads, S1-031-00054-706
Ambient Temperature Sensor w/ 10' Leads, S1-031-00054-706
SKU: S1-031-00054-706
York
SKU: S1-031-00054-706
Brand: York
$169.35 each
In Stock
Get 1 by Wed, Nov 25 - Fri, Nov 27
In Stock
Get 1 by Wed, Nov 25 - Fri, Nov 27
Compare
Product Image of Ambient Sensor w/ 20" Leads, S1-025-32701-015
Ambient Sensor w/ 20" Leads, S1-025-32701-015
SKU: S1-025-32701-015
York
SKU: S1-025-32701-015
Brand: York
$99.99 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of Oil Temperature Sensor, 025-34176-000
Oil Temperature Sensor, 025-34176-000
SKU: 025-34176-000
York
SKU: 025-34176-000
Brand: York
$309.04 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of Oil Temperature Sensor w/o well (Applied), 025-34177-000
Oil Temperature Sensor w/o well (Applied), 025-34177-000
SKU: 025-34177-000
York
SKU: 025-34177-000
Brand: York
$214.00 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of Sensor, 025-35782-001
Sensor, 025-35782-001
SKU: 025-35782-001
York
SKU: 025-35782-001
Brand: York
$468.40 each
In Stock
Get 1 by Tue, Nov 24
In Stock
Get 1 by Tue, Nov 24
Compare
Product Image of Sensor, 025-35784-001
Sensor, 025-35784-001
SKU: 025-35784-001
York
SKU: 025-35784-001
Brand: York
$626.20 each
In Stock
Get 5 by Tue, Nov 24
In Stock
Get 5 by Tue, Nov 24
Compare
Product Image of SPST 20' Fix Reset Sensor, 025-35787-008
SPST 20' Fix Reset Sensor, 025-35787-008
SKU: 025-35787-008
York
SKU: 025-35787-008
Brand: York
$603.72 each
In Stock
Get 1 by Tue, Nov 24
In Stock
Get 1 by Tue, Nov 24
Compare
Product Image of Temp Sensor, 025-39993-000
Temp Sensor, 025-39993-000
SKU: 025-39993-000
York
SKU: 025-39993-000
Brand: York
$525.90 each
In Stock
Get 1 by Tue, Nov 24
In Stock
Get 1 by Tue, Nov 24
Compare
Product Image of Pressure Sensor, S1-03109135000
Pressure Sensor, S1-03109135000
SKU: S1-03109135000
York
SKU: S1-03109135000
Brand: York
$1,118.06 each
In Stock
Get 11 by Tue, Nov 24
In Stock
Get 11 by Tue, Nov 24
Compare
Product Image of Liquid Level Sensor, 025-46044-006
Liquid Level Sensor, 025-46044-006
SKU: 025-46044-006
York
SKU: 025-46044-006
Brand: York
$2,422.33 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Resources
FAQs, Manuals & Videos
Articles
More About York Sensors

York sensors are official OEM replacement sensing components for York HVAC equipment, including residential and commercial air conditioners, heat pumps, and Applied commercial systems such as chillers and rooftop units manufactured under the York brand by Johnson Controls. Sensors in York HVAC systems measure temperature, pressure, and flow at critical points in the refrigeration circuit and air distribution system, feeding real-time data to the unit's control board or chiller control panel to maintain precise operation, protect the equipment from out-of-range conditions, and trigger safety responses when needed. The York sensors category at SupplyHouse spans temperature sensors covering leaving water, entering water, suction line, liquid line, outdoor ambient, duct, and water applications, pressure sensors for residential condensing units, flow sensors for Applied chiller systems, and temperature sensors covering the negative 40 degrees C to 110 degrees C range in male and female connector configurations. All York sensors at SupplyHouse are official OEM replacement parts. Identifying the correct sensor by York unit model number before ordering is required, as sensor part numbers are application-specific across the York equipment lineup.

KEY SUBCATEGORIES / PRODUCT TYPES

York Leaving and Entering Water Temperature Sensors for Applied Equipment

York leaving water and entering water temperature sensors are Applied OEM sensors for York commercial chiller systems that measure chilled water or condenser water temperature as it enters and leaves the heat exchanger. The chiller's control panel uses those readings to maintain leaving water temperature setpoint, modulate capacity, and protect the heat exchanger from operating outside its safe range. When a sensor drifts or fails, the chiller faults. Getting the right OEM part back in fast matters. The current active leaving/entering temperature sensor is the 025-53146-000 (SKU 025-53146-000). It is a genuine OEM York replacement and carries the yellow label that identifies current-generation sensors in this series. Confirming the specific York chiller model number before ordering is required, as sensor configurations vary across the Applied equipment lineup.

York Suction/Liquid Line Temperature Sensor

The York Suction/Liquid Line Temperature Sensor (SKU 325-47673-000) is the current active OEM replacement suction and liquid line sensor for York Applied chiller systems. The 025-52739-000 (SKU 025-52739-000) is a related liquid-side temperature sensing variant, Temperature Sensor Liquid 1, for Applied York equipment. These sensors monitor refrigerant temperature on the suction or liquid line of the refrigeration circuit, feeding data to the chiller control that monitors approach temperatures, detects abnormal superheat or subcooling conditions, and triggers protective responses.

York Water Temperature Sensor for Applied Equipment

The York Water Temperature Sensor (Applied), SKU 025-29964-000, is an official OEM replacement part for York HVAC equipment. Water temperature sensors in Applied York equipment monitor chilled water or condenser water temperature at specific system points, providing the control system with data needed for precise leaving water temperature regulation and system protection. The 025-29964-000 serves Applied York chiller and commercial HVAC applications where water-side temperature sensing is required at a location distinct from the entering and leaving sensors in the 025-53146-000 series. Confirming the specific York unit model and sensor location in the system documentation before ordering is required.

York Flow Sensor for Applied Equipment

The York Flow Sensor (Applied), SKU 025-43553-000, is an official OEM replacement part for York HVAC equipment used in Applied chiller systems to confirm adequate water flow through the evaporator or condenser before the chiller is permitted to start or continue operating. Flow sensors are critical safety components in chiller systems: the control will not allow the compressor to run, or will shut it down, if the flow sensor does not confirm sufficient water flow, protecting the heat exchanger from freeze damage or dry operation.

York Pressure Sensor for Residential Equipment

The York Pressure Sensor (SKU S1-02435922000) is an official OEM replacement part for York residential HVAC equipment. Residential York pressure sensors monitor refrigerant pressure in the condensing unit's refrigeration circuit and feed the signal to the unit's control board for system protection and operational monitoring. Confirming the specific York residential unit model number before ordering is required, as part numbers are equipment-specific.

York Ambient and Duct Temperature Sensors

York ambient temperature sensors monitor outdoor or indoor air temperature and feed the control system with data used for defrost initiation, capacity control, and operational staging in applicable York equipment. The Ambient Temperature Sensor (SKU S1-02530281001) is an official OEM replacement for York HVAC equipment. The Outdoor Ambient Air Temperature Sensor (SKU 025-47688-000) is an OEM replacement for Applied York equipment. The Ambient Temperature Sensor (Applied), SKU 371-01180-223, serves specific Applied York commercial HVAC configurations. The Duct Temperature Sensor (SKU S1-025-22617-000) is an OEM York sensor for VAV and duct-mounted temperature sensing applications. Confirming the York unit model number and sensor mounting location before ordering any ambient or duct sensor is required.

York Temperature Sensors Negative 40 Degrees C to 110 Degrees C (Male and Female Connector)

York temperature sensors covering the negative 40 degrees C to 110 degrees C operating range are OEM replacement sensors for York residential HVAC equipment and are available in male (SKU S1-6043485) and female (SKU S1-02550564000) connector configurations. The S1-6043485 is the current active replacement for the discontinued S1-025-50563-000 (discontinued February 14, 2024), with no product modifications between the old and current part numbers. The negative 40 degrees C to 110 degrees C range covers the full operating envelope of residential HVAC equipment from sub-freezing outdoor ambient conditions through high-temperature discharge monitoring applications. Confirming which connector gender matches the original sensor's wiring harness before ordering is required.

BUYING GUIDE / HOW TO CHOOSE

Selecting the right York sensor starts with the York unit's model number and the specific sensor's part number from the unit's wiring diagram or the failed sensor itself. York sensor part numbers are application-specific and equipment-specific. A temperature sensor for a York chiller's leaving water circuit and a temperature sensor for a York residential condensing unit's suction line serve entirely different control functions and are not interchangeable.

The first split in the York sensor category is between Applied commercial equipment sensors and residential equipment sensors. Applied sensors, identified by part number prefixes in the 025 and 325 series, serve York commercial chillers, rooftop units, and applied HVAC systems. Residential sensors, identified by S1 prefixes, serve York residential air conditioners and heat pumps. Using an Applied sensor in a residential unit or vice versa will not function correctly and may cause control board faults or sensor faults.

For Applied chiller sensors, the York unit model number is the critical starting point because different York chiller families use different sensor generations. The current leaving/entering temperature sensor 025-53146-000 carries the yellow label that identifies genuine current-generation OEM parts in this series. Order by current active part number rather than discontinued predecessors to ensure the currently produced sensor is received.

For the negative 40 degrees C to 110 degrees C residential sensor series, the connector gender matters. The male (S1-6043485) and female (S1-02550564000) variants serve different wiring harness configurations. Getting the connector type confirmed before ordering avoids a return.

York's commercial HVAC parts ecosystem, including HVAC Navigator from Johnson Controls and the York Chiller Parts app, provides additional compatibility lookup tools for Applied chiller sensors when the unit model number is known. SupplyHouse's own compatibility lookup tool on each York sensor product page allows model number verification before ordering.

FAQs

What is a York sensor and what does it do in a York HVAC system?

A York sensor is an official OEM electronic sensing component that measures temperature, pressure, or flow at a specific point in a York HVAC system and transmits that measurement to the unit's control board or chiller control panel. The control uses the sensor's input to maintain precise setpoints, protect the equipment from out-of-range conditions, and trigger safety responses when needed. York sensors serve both residential air conditioners and heat pumps, where sensors monitor refrigerant pressure, ambient temperature, and suction or liquid line temperature, and Applied commercial chillers, where sensors monitor leaving and entering water temperature, refrigerant line temperatures, and water flow.

What is the difference between Applied York sensors and residential York sensors?

The difference between Applied York sensors and residential York sensors is the equipment they serve and the control systems they communicate with. Applied sensors with part number prefixes in the 025, 325, and 371 series serve York commercial chillers, rooftop units, and large-format applied HVAC equipment where sensors feed chiller control panels monitoring leaving water temperature, entering water temperature, suction line temperature, and water flow. Residential sensors with S1 prefixes serve York residential condensing units and heat pumps where sensors feed the unit's residential control board. Applied and residential sensors are not interchangeable, as the signal characteristics, connector types, and control system interfaces differ between the two equipment categories.

What leaving and entering water temperature sensor is available for York Applied chiller systems?

The current active leaving/entering temperature sensor for York Applied chiller systems is the 025-53146-000 (SKU 025-53146-000). It carries the yellow label that identifies current-generation OEM sensors in this series. Confirming the specific York chiller model number before ordering is required, as sensor configurations vary across the Applied equipment lineup.

What is the current active suction/liquid line temperature sensor for York chiller systems?

The current active suction/liquid line temperature sensor for York Applied chiller systems is the 325-47673-000 (SKU 325-47673-000). No product modifications were made from the earlier part number in this series, making the 325-47673-000 a direct replacement. Confirming the specific York chiller model before ordering is required.

What York temperature sensors with a negative 40 degrees C to 110 degrees C range are available, and what connector types do they come in?

York temperature sensors covering the negative 40 degrees C to 110 degrees C operating range are available in male connector (SKU S1-6043485) and female connector (SKU S1-02550564000) configurations. The S1-6043485 is the current active replacement for the S1-025-50563-000, discontinued February 14, 2024, with no product modifications between the old and current part numbers. The negative 40 degrees C to 110 degrees C range covers the full operational envelope of residential York HVAC equipment. Confirming which connector gender matches the original sensor's wiring harness before ordering is required to avoid a return.