Apply to be a TradeMaster!
Main product image of 2950 RPM Inducer Assembly (120V), S1-7990-6451
Magnifying glass
Hover image to zoom

2950 RPM Inducer Assembly (120V), S1-7990-6451

Brand:
York
SKU:
S1-7990-6451
Rating:
(3)
Q&A:
(0)
2950 RPM Inducer Assembly (120V), S1-7990-6451
Magnifying glass
Hover image to zoom
$487.91 each
In Stock
In Stock
Get 37 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: RPM
2950 RPM

Description

–
2950 RPM Inducer Assembly Specifications:
  • For Use With: DGAM (056-090), DLAS (056-075)
  • Specs

    –
    Voltage:

    120v

    RPM:

    2950

    Contact

    +
    Help Face

    Questions?

    Customer Support has a delayed opening today for a monthly team meeting to better support you.
    Call or text 888-757-4774
    Special Hours
    9:05am–7:45pm
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Product Reviews

    5 out of 3 reviews
    100% would recommend this product
    5
    out of 3 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-3 of 3 reviews

    took a while to get but yes

    finally got right one,fits perfect thanks
    ronny
    harrison mi
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Yes

    Works and fit perfect
    Pelon
    Westfield Indiana
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy this product again.

    Extremely fast shipping. Exactly what was needed. No hassle and worry free. I would very highly recommend.
    Angie
    Muscatine
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy