Apply to be a TradeMaster!
Main product image of Inducer Motor, 115 VAC, 3000 RPM, S1-7995-3169
Magnifying glass
Hover image to zoom

Inducer Motor, 115 VAC, 3000 RPM, S1-7995-3169

Brand:
York
SKU:
S1-7995-3169
Rating:
(1)
Q&A:
(0)
Inducer Motor, 115 VAC, 3000 RPM, S1-7995-3169
Magnifying glass
Hover image to zoom
$333.84 each
In Stock
In Stock
Get 4 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
3000 RPM

Description

–
S1-7995-3169 Is an official OEM replacement part for York HVAC equipment.

Specs

–
Product Type:

Inducer Motor

RPM:

3000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great Products, Service, and Pricing

Needed to replace a 45 year old motor on an old furnace system. Supply House had the motor, and the best pricing. Received on time and the old furnace is running better than ever.
Ace
Texas
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy