Apply to be a TradeMaster!
Main product image of Light Bulb (115V), S1-LAPS120A
Magnifying glass
Hover image to zoom

Light Bulb (115V), S1-LAPS120A

Brand:
York
SKU:
S1-LAPS120A
Rating:
(14)
Q&A:
(0)
Light Bulb (115V), S1-LAPS120A
Magnifying glass
Hover image to zoom
$254.79 each
In Stock
In Stock
Get 6 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V

Description

–
S1-LAPS120A Is an official OEM replacement part for York HVAC equipment.

Specs

–
Product Type:

Light Bulb

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.71 out of 14 reviews
100% would recommend this product
4.71
out of 14 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
79%
4 star
14%
3 star
7%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

superior service

This bulb/power supply kit is a required annual replacement for Johnson Controls/York germicidal UV product. It is not easy to find and the price tightly controlled like Gillette razor blades once were. I've been buying these kit for about ten years, most recently from Supply House.com where I have received excellent service on this and other purchases.
VS

Most Liked Negative Review

So far, so good

These are fine but I had to replace the last set I bought from Supply House way earlier than expected. I expect them to last a year before burning out. The last set lasted less than 8 months
Showing 1-10 of 14 reviews

I will be buying this product again.

Great service and price.
DRB
IIllinois
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

OEM Replacement

Air particle germicidal bulb for York HVAC. Form, fit and function, works as advertised. Easy installation. Hoping the price will drop someday, as this is a 20 year old legacy system.
Guy
Olalla, WA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service from start to finish

You had exactly what I needed. You shipped it out right away, super secure packaging. It was a great shopping experience, thank you.
Dr. Ilowite
Not on Fire
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House a great company

I had a problem with a recent. Supply House resent my original order no questions asked. That ladies and gentlemen is customer service and why I will return as a loyal customer. I highly recommend Supply house. The UV bulbs I purchased used in my air handler are competitively priced by Supply House.
KFitz
New Jersey
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The price keeps going up, but that's life.

Service is quick and easy.
DRB
Illinois
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would certainly buy this product again from this company.

Superior service.
Dennis
IL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exceptional Sevice

UV lights are used in my home HVAC Unit. Service from the Supply House has been exceptional.
Harry
Kingsport, TN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The product was just as advertised.

Great service.
DRB
St. Louis Area
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by the product again.

Installed in our a/c furnace.
Mike
Muscatine, IA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement Ultraviolet tube.

Got me my replacement Ultraviolet tube for my York system. Good on line service. Best price in the internet.
Bruno
Riverside CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy