Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
XED0212G100C Parts - York Furnace
Brand:
York
SKU:
XED0212G100C
Description
–
York Furnace XED0212G100C
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
14
Replacement Parts
Rubber Mount Tube, S1-028-09412-001
SKU:
S1-028-09412-001
York
Sleeve, S1-028-09412-003
SKU:
S1-028-09412-003
York
Neoprene Washer, S1-028-09412-002
SKU:
S1-028-09412-002
York
1-Stage Gas Valve Kit, S1-32544123000
SKU:
S1-32544123000
York
Temperature Control (160° Open, 130° Close), S1-02529041004
SKU:
S1-02529041004
York
Flame Sensor Replacement, S1-02527773700
SKU:
S1-02527773700
York
SPST Pressure Switch (.65" WC), S1-024-25808-703
SKU:
S1-024-25808-703
York
Hot Surface Ignitor w/ Bracket, S1-47320937001
SKU:
S1-47320937001
York
40VA Transformer (120-24V), S1-02530889000
SKU:
S1-02530889000
York
10 x 10 CW Blower Wheel (1/2" Bore), S1-02619654705
SKU:
S1-02619654705
York
45 (.082) Burner Orifice, S1-029-20423-045
SKU:
S1-029-20423-045
York
Main Gas Burner, S1-02920482000
SKU:
S1-02920482000
York
Rollout Switch (320°F Open, Manual Close), S1-02527747016
SKU:
S1-02527747016
York
10 MFD Oval Run Capacitor (370V), S1-02420046700
SKU:
S1-02420046700
York
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video