Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
XEM0208N040B Parts - York Furnace
Brand:
York
SKU:
XEM0208N040B
Description
–
York Furnace XEM0208N040B
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
14
Replacement Parts
3000 RPM Ventor Assembly (115v), S1-37310337702
SKU:
S1-37310337702
York
Limit Switch 185° Open Manual Close, S1-02530321700
SKU:
S1-02530321700
York
0.5" WC SPNO Close On Fall Switch, S1-02435271000
SKU:
S1-02435271000
York
A/R Limit Switch (200° Open, 170° Close), S1-02529041006
SKU:
S1-02529041006
York
#44 Burner Orifice (.086), S1-02920423044
SKU:
S1-02920423044
York
Flame Sensor Replacement, S1-02527773700
SKU:
S1-02527773700
York
Connector Plug, S1-025-19670-000
SKU:
S1-025-19670-000
York
12 Circuit Universal Plug, S1-025-21196-000
SKU:
S1-025-21196-000
York
9" x 6" CW Blower Wheel (1/2" Bore), S1-026-19654-702
SKU:
S1-026-19654-702
York
5 MFD Oval Run Capacitor (370V), S1-02420043700
SKU:
S1-02420043700
York
Hot Surface Ignitor w/ Bracket, S1-47320937001
SKU:
S1-47320937001
York
40VA Transformer (120-24V), S1-02530889000
SKU:
S1-02530889000
York
Main Gas Burner, S1-02920482000
SKU:
S1-02920482000
York
Rollout Switch (320°F Open, Manual Close), S1-02527747016
SKU:
S1-02527747016
York
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video