Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
XYAS13421A Parts - York Central Air Conditioner
Brand:
York
SKU:
XYAS13421A
Description
–
York Central Air Conditioner XYAS13421A
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
13
Replacement Parts
Main Wiring Harness, S1-37320055004
SKU:
S1-37320055004
York
332V Start Relay, S1-024-25053-000
SKU:
S1-024-25053-000
York
Compressor Isolator Replacement, S1-028-09519-000
SKU:
S1-028-09519-000
York
22" Black Fan Guard, S1-02635511122
SKU:
S1-02635511122
York
Filter Drier Replacement, S1-029-22157-000
SKU:
S1-029-22157-000
York
Acorn Nut Kit #8-32 (4 Pack), S1-36390117700
SKU:
S1-36390117700
York
22" CW 3 Blade Fan (1/2" Bore), S1-02634094000
SKU:
S1-02634094000
York
45/5 MFD Round Run Capacitor (370V), S1-02425895700
SKU:
S1-02425895700
York
35/5MFD Round Run Capacitor (370V), S1-02423998700
SKU:
S1-02423998700
York
40" Compressor Harness w/ Plug, S1-02531884000
SKU:
S1-02531884000
York
850 RPM Condenser Fan Motor (1/4 HP, 230V), S1-02440899000
SKU:
S1-02440899000
York
22" Fan Wireway, S1-02813216001
SKU:
S1-02813216001
York
189-227MFD 330v Round Start Capacitor, S1-02425215700
SKU:
S1-02425215700
York
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video