Apply to be a TradeMaster!
Main product image of 5" x 25 Ft. Fab 3 Fabriflex Duct (Non-Insulated)
Magnifying glass
Hover image to zoom
5" x 25 Ft. Fab 3 Fabriflex Duct (Non-Insulated)
Magnifying glass
Hover image to zoom
$74.38 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
25' Length
Product Highlight: Diameter (Inches)
5" Diameter

Description

–
Pressure Rated
  • 20” w.g. positive
  • 10” w.g. neg thru 12” dia.
  • 5” w.g. neg 14” & 16” dia.
  • 1” w.g. neg. 18” & 20” dia.

Rated Velocity : 5500 F.P.M.

Core : Trilaminate of Aluminum Foil, Fiberglass and Aluminized Polyester

Note: This product is compressed by the manufacturer and then packaged for shipping purposes. To reach the specified length, the product needs to be unpackaged and stretched.

Specs

–
Length (Feet):

25'

Diameter (Inches):

5"

Features:

Non-Insulated

Core Type:

Trilaminate

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Sturdy flex duct

I'm very impressed with both the Fab 3 5" non-insulated flex duct and 8" insulated flex duct. This duct's "core" is made of a metal foil and plastic layered material which incorporates fiberglass reinforcement between layers. This material is many times thicker than standard plastic bag type flex duct core and seems much less prone to damage and deterioration.
Miles
Pennsylvania
9 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy