Apply to be a TradeMaster!
Main product image of 2" x 5 Ft. Triple Lock Aluminum Flex Duct
Magnifying glass
Hover image to zoom

2" x 5 Ft. Triple Lock Aluminum Flex Duct

Brand:
Z-FLEX
SKU:
1TLXXXX0205
Rating:
(20)
Q&A:
(1)
2" x 5 Ft. Triple Lock Aluminum Flex Duct
Magnifying glass
Hover image to zoom
$10.76 each
In Stock
In Stock
Get 39 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
5' Length
Product Highlight: Diameter (Inches)
2" Diameter
Product Highlight: Material
Aluminum

Description

–
Note: This product is compressed by the manufacturer and then packaged for shipping purposes. To reach the specified length, the product needs to be unpackaged and stretched.

A semi rigid and lightweight non-insulated air duct, Triple Lock (T/L) is manufactured by using a dead soft aluminum strip which is spirally wound and mechanically joined together forming an air tight and leakproof triple lock seam. A self supporting and corrosive resistant ULC-S110 and UL181 Class 1 product is produced which provides excellent strength and flexibility, adaptable to any low to high pressure heating, ventilation and air conditioning system.

Specs

–
Length (Feet):

5'

Diameter (Inches):

2"

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.9 out of 20 reviews
95% would recommend this product
4.9
out of 20 Reviews
95% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
10%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 20 reviews

Works on Nissan 50 Forklift

2 inch I.D. aluminum pipe works nicely on Nissan forklift carburetor heaters, often used on LPG/propane models (such as those with H15, H20-2, H25, K21, and K25 engines). New solid feel upgrade.
Jeff B.
Madera, CA
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

stretches to five feet

Replaced the defroster ducts on my old car.
Joe
Connecticut
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

cost effective solution.

I purchased this product to replace an old broken apart pre heat air intake duct on my Volvo auto. The length of the original was about 4 ft. so I only expanded this 5 ft. duct to 4ft. It came about 2 ft. long and expands to 5 ft. It works for my application but gave it a 4 star rating because between the ribbing the actual foil material is very thin. So thing simply bumping it against an edge or pointed part of the engine components caused a tear. Being it was only about 1/2 inch, I sealed it with auto sealant. For auto pre heat ducts, it does do the job.
APC
Hudson Valley NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend this company

The product was very high quality and shipped very fast
47bjj
Spokane wa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Aluminum flex duct fit perfect and fast shipping. Good price and friendly service.
Maddie
Laredo
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Fast shipping, unbeatable price ,care package, good experience, I'll keep on mind for future projects.
Mino
Ct
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Triple lock aluminum flex duct

Thank you, works very well for my air flow on my pellet stove
Benny
Las Cruces NM
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed.

Pellet stove fresh air ducting, required for mobile home stove install. Good price, good product, fast shipping.
Mountain Mike
Auberry, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great price

it works great as a fresh air intake for my pellet stove
dave
ct
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right part for right price

Bought this for my wood stove fresh air intake and it works perfect and cheaper than buying the fresh air intake kit
Grady
Lexington,NC
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How do the pipes connect together/

Asked by Pete 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Two ends should be joined with a duct connector, fasteners, and a generous amount of mastic or tape for a proper seal.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy