Apply to be a TradeMaster!
Main product image of 2" x 10 Ft. Triple Lock Aluminum Flex Duct
Magnifying glass
Hover image to zoom

2" x 10 Ft. Triple Lock Aluminum Flex Duct

Brand:
Z-FLEX
SKU:
1TLXXXX0210
Rating:
(43)
Q&A:
(1)
2" x 10 Ft. Triple Lock Aluminum Flex Duct
Magnifying glass
Hover image to zoom
$20.01 each
In Stock
In Stock
Get 14 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
10' Length
Product Highlight: Diameter (Inches)
2" Diameter
Product Highlight: Material
Aluminum

Description

–
Note: This product is compressed by the manufacturer and then packaged for shipping purposes. To reach the specified length, the product needs to be unpackaged and stretched.

A semi rigid and lightweight non-insulated air duct, Triple Lock (T/L) is manufactured by using a dead soft aluminum strip which is spirally wound and mechanically joined together forming an air tight and leakproof triple lock seam. A self supporting and corrosive resistant ULC-S110 and UL181 Class 1 product is produced which provides excellent strength and flexibility, adaptable to any low to high pressure heating, ventilation and air conditioning system.

Specs

–
Length (Feet):

10'

Diameter (Inches):

2"

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 43 reviews
100% would recommend this product
5
out of 43 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 43 reviews

I would by again

Worked out! Perfect fit for the new Pellet stove and chimney liner ty
UFA 64
Boston
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Used in a 1949 chevy truck defrost system,and worked well. Excellent product,thank you.
Don't have one
Albany OR.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great selection

Great selection. Fair pricing. Quick delivery.
Jb
N. Ga
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would definitely buy this again, it is better than the OEM

I needed to replace some tubing between my fireplace blower and the fireplace tubes that blow the heat into the room. This product is studier an works better than the OEM part
Kentucky Rich
Georgetown KY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product good price

Happy with speed of delivery, quality of hose and price
JJ
Colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

I called support about my orders was not received and they sent all of my orders the next day. Love it.
VuT
Richardson TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great products at great prices!

Great products at great prices! Will definitely be buying from SupplyHouse.com again!
Jay J
Iowa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Beautiful Stuff!

This is incredible self supporting 2" flex ducting that I used to replace a piece of ducting under the sink in a 2021 Lance trailer. They had cut costs by making the ducting short so it stretched across the usable space. I bought this piece of aluminum flex tubing and could route it back along the other ducting in the cabinet. Will definitely use this suppler SupplyHouse.com again if I can for other items.
Lancedog
Willits, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The product arrived 11-17-23 ahead of schedule.. Thank You!

It serves perfectly as a preheater hose for a 1988 Volvo 244 sedan. This part is not available at regular auto parts outlets. Great Stuff!
Robert
Daytona Beach FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Used this for fresh air vent on pellet stove. Was the perfect fit and length to prevent splicing for my stove being in the basement. Fast shipping and great communication from this seller. Thank you
Ned
Orwigsburg, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the actual outside dimension of this 2" hose?

Asked by Reg 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, thanks for writing in. This duct has a 2" diameter.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy