Shop Resideo Sale
Main product image of 5" x 5 Ft. Triple Lock Aluminum Flex Duct
Magnifying glass
Hover image to zoom

5" x 5 Ft. Triple Lock Aluminum Flex Duct

Brand:
Z-FLEX
SKU:
1TLXXXX0505
Rating:
(4)
Q&A:
(0)
5" x 5 Ft. Triple Lock Aluminum Flex Duct
Magnifying glass
Hover image to zoom
$13.18 each
In Stock
In Stock
Get 5 Tomorrow, Nov 10
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
5" Diameter
Product Highlight: Length (Feet)
5' Length
Product Highlight: Material
Aluminum

Description

–
A semi rigid and lightweight non-insulated air duct, Triple Lock (T/L) is manufactured by using a dead soft aluminum strip which is spirally wound and mechanically joined together forming an air tight and leakproof triple lock seam. A self supporting and corrosive resistant ULC-S110 and UL181 Class 1 product is produced which provides excellent strength and flexibility, adaptable to any low to high pressure heating, ventilation and air conditioning system.

Note: This product is compressed by the manufacturer and then packaged for shipping purposes. To reach the specified length, the product needs to be unpackaged and stretched.

Specs

–
Diameter (Inches):

5"

Length (Feet):

5'

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Excellent products

Vent tube works perfectly
Mr. Keys
NJ
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Faster delivery than promised

5" Flex hose will be used to exhaust warm air from a portable air conditioner unit through a window vent. Local hardware stores only carried 4" flex hose. The A/C unit needed a five inch hose. Supply House also carried the 5" vent. The hose arrived sooner than I expected and was well protected by bubble wrap in the shipping box.
Paul
San Diego
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would like to purchase this product again if I needed

It's excellent flex duct
Searching
NH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very pleased overall

It arrived VERY swiftly, and does what I need it to do.
Mikado58
Massachusetts
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy