Apply to be a TradeMaster!
Main product image of 5" Galvanized Connector for Rigid, Semi-rigid, and Flexible Duct
Magnifying glass
Hover image to zoom

5" Galvanized Connector for Rigid, Semi-rigid, and Flexible Duct

SKU:
245
Rating:
(13)
Q&A:
(0)
5" Galvanized Connector for Rigid, Semi-rigid, and Flexible Duct
Magnifying glass
Hover image to zoom
$2.14 each
BOX UP & SAVE 10%
$11.58 box of 6
$1.93 each
In Stock
In Stock
Get 37 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5"
Product Highlight: Material
Galvanized Steel

Description

–
Lambro Industries 245 5" Galvanized Connector for Rigid, Semi-rigid, and Flexible Duct
A 5" galvanized steel splice connector used to join two sections of rigid pipe, semi-rigid duct, or flexible duct in HVAC/dryer venting-style duct runs.

Key Features
  • 5" connector made of galvanized steel
  • For use with rigid, semi-rigid, and flexible duct
  • It is a splice connector for joining two sections of flexible foil duct, flexible insulated duct, or rigid pipe
  • It is crimped on both ends with a center bead to help secure duct connections
  • It is made from 30-gauge galvanized steel
  • Always seal seams with code-approved mastic or sealant
  • Installation clamps or tie straps are not included

Compatibility & Applications
  • Intended to connect two sections of 5" duct/pipe (flexible foil, flexible insulated duct, or rigid pipe) where a 5" splice connector is appropriate.
  • Must only be used where the manufacturer specifies this exact part number: 245.

Installation & Operation Notes
  • Installation should be performed by a qualified HVAC installer/technician or an experienced installer following applicable codes.
  • Seal seams with code-approved mastic or sealant; clamps/tie straps are not included, so provide appropriate fastening for your duct type.

Maintenance & Troubleshooting
  • This connector is typically replaced if it becomes bent, damaged, or leaking at the joint, or if a duct run is being modified and needs a splice.
  • If air leakage is present after installation, re-check joint fastening and seal the seams.

Specs

–
Product Type:

Connector

Size:

5"

Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.77 out of 13 reviews
92% would recommend this product
4.77
out of 13 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
0%
3 star
0%
2 star
8%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Yes

I couldn't find this product in any of the BIG chain home improvement stores ( my project was delayed a week ) ... went online and found Supplyhouse . They had the product with a guarantee 3 day delivery. When my product didn't arrive on time .Supplyhouse sent me a email stating that I would NOT be changed because they didn't deliver on time . I received my product the next day free of charge!!! Supplyhouse's house amazing customer service has won me over !!!! I will use them for my next home improvement project . Thank you Supplyhouse!!!!
VS

Most Liked Negative Review

A little small

This connector is a little small in diameter and very thin and bends easy
Showing 1-10 of 13 reviews

A little small

This connector is a little small in diameter and very thin and bends easy
Jedi637
PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quickly Delivered

Arrived as advertised and price was 1/2 that of box store.
GP
Saratoga Springs, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast Service

Could not find this fitting for a remodeling project at the local home center. Ordered from SupplyHouse and product arrived quickly as promised.
Lou
NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend

Just what needed. Quality product at a fair price.
Joe D
MO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love the products

I love this company! Wide range of products, great prices, and fast free shipping!!!!!
RMC HOME IMPROVEMENTS
Danville,Ca
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solving potential dryer vent fire risk

Used to re-route a dryer vent and correct sizing of the vent to code. Builder had installed 4 inch vent in the wall upward into the attic, adding a 5" vent pipe increase at ceiling level and then extending multiple 5" sections (approximately 45 feet) to the rear of the residence. Needed to reduce 5" connector back to 4" rigid rigid vent pipe to side of the house (approximately 12 feet) Connector enabled the 5" reducer to make needed transition back to 4".
inspector Bob
South Atlanta
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product and fast shipping

Used to connect duct collector hose to galvanized duct. The fit was good and it worked as planned. Good product and excellent service
George
Spring, Texas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

perfect product

I couldn't find this part at any local supply houses. ordered it online and it arrived next day. very happy.
chuck
cleveland, ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Fit

Fast shipping. Perfect Fit for 5 inch stove pipe. Excellent price.
Chuck
Deltona, Florida
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

duct connector

Works like a charm.
fred
bernardsville, Nj
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy