Apply to be a TradeMaster!
Main product image of 3" x 1 Ft. Z-Vent Double Wall Pipe
Magnifying glass
Hover image to zoom

3" x 1 Ft. Z-Vent Double Wall Pipe

Brand:
Z-FLEX
SKU:
2SVDP0301
Rating:
(4)
Q&A:
(2)
3" x 1 Ft. Z-Vent Double Wall Pipe
Magnifying glass
Hover image to zoom
$87.36 each
In Stock
In Stock
Get 4 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
1' Length
Product Highlight: Diameter (Inches)
3" Diameter
Product Highlight: Vent Type
Double Wall

Description

–
Z-Vent Commercial features:
  • Gasketed connections
  • Fusion welded pipe seams
  • No sealant required, no cure time, no call backs
  • Air-tight seam,. smooth finish, better fit
  • Highest pressure rating in the industry, greater than 5 times the industry standard
  • The female end of each Z-Vent component incorporates a Double Fail Safe self sealing gasket.

Specs

–
Length (Feet):

1'

Product Type:

Straight Pipe

Diameter (Inches):

3"

Vent Type:

Double Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would recommand this product

work as desing
alain
Colorado
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Suits our needs

Venting Pool heater at a commercial application
Nordawg
Toledo Ohio
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nicely Constructed

Fits perfectly. For the cost, it should...
Claudel
Central PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

I use the product for a 10L Tankless water Very Very Nice Muchas Gracias!!
Memo
Santa Fe NM
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Is this stainless steel

Asked by rcdmd 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes.

Was this review helpful to you?
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, Category III stainless.

Was this review helpful to you?

Q: Can I use this to connect to a Z-Vent Single Wall (2SVEPWC0504) to pass thru the atic to the roof, for closer combustable clearance?

Asked by Chuck 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

depends some local codes require double wall.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy