Apply to be a TradeMaster!
Main product image of 10" x 45° Z-Vent Single Wall Elbow
Magnifying glass
Hover image to zoom
10" x 45° Z-Vent Single Wall Elbow
Magnifying glass
Hover image to zoom
$199.41 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
10" Diameter
Product Highlight: Angle
45°
Product Highlight: Vent Type
Single Wall

Description

–
10" x 45° Z-Vent Single Wall Elbow

Z-Vent 45°elbows are used when a direction change or offset is required.

***Image may not represent item.

Specs

–
Product Type:

Elbow

Diameter (Inches):

10"

Angle:

45°

Vent Type:

Single Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy