Apply to be a TradeMaster!
Main product image of 3" Z-Vent Vertical In-Line Drain Pipe
Magnifying glass
Hover image to zoom

3" Z-Vent Vertical In-Line Drain Pipe

Brand:
Z-FLEX
SKU:
2SVEVDP03
Rating:
(1)
Q&A:
(3)
3" Z-Vent Vertical In-Line Drain Pipe
Magnifying glass
Hover image to zoom
$58.48 each
In Stock
In Stock
Get 9 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Vertical
Product Highlight: Diameter (Inches)
3" Diameter
Product Highlight: Vent Type
Single Wall

Description

–
3" Z-Vent Vertical In-Line Drain

Specs

–
Product Type:

Condensation Drain

Installation Type:

Vertical

Diameter (Inches):

3"

Application:

Plumbing

Vent Type:

Single Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" x 1 Ft. Z-Vent Single Wall Pipe
SKU: 2SVEPWCF0301
Z-FLEX

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Well Made

Cut my stack and inserted this trap. Easy job. Got rid of condensate in system.
Paul
Norton Shores, MI
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Do I need an adapter to connect to a Modine hot dawg hanging unit heater ( gas)?

Asked by William 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

You would get the same size ducting that unit installation calls for. If you have the model number of the unit you are referring to we can cross reference and see which diameter you need.

Was this review helpful to you?

Q: Is z vent considered category 3 venting?

Asked by William 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

Yes. Z vent is category 3 stainless steel.

Was this review helpful to you?

Q: What is the length?

Asked by Mike 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The rough in length is 5.75".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy