Apply to be a TradeMaster!
Main product image of 3" x 4" Z-Vent Increaser
Magnifying glass
Hover image to zoom
3" x 4" Z-Vent Increaser
Magnifying glass
Hover image to zoom
$59.38 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3" x 4"
Product Highlight: Diameter (Inches)
3", 4" Diameter
Product Highlight: Vent Type
Single Wall

Description

–
Z-Vent is a factory built, engineered AL29-4C special gas vent pipe, suitable for positive or negative pressure. Z-Vent is UL tested and listed to UL1738/S636. CAT II, III, IV venting approved.

Flashing for use in flat roof or chimney application.

Specs

–
Product Type:

Increaser

Size:

3" x 4"

Diameter (Inches):

3"

4"

Vent Type:

Single Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would recommend this product

This thing was a perfect fit
Derek
Dallas Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase this product again

The reducer was the missing piece to my exhaust pipe so yes it is a pretty good product heavy duty and I recommend it!
Rob
New Jersey
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality Product

Make sure you need either a vent increaser or a vent reducer. Each one is a different application.
"X"
Long Island
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent prompt service.

Product fit great.
nonexistent
Canada
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy