Shop Resideo Sale
Main product image of 4" Z-Vent Adjustable Vent Pipe (Adjusts from 4" to 6")
Magnifying glass
Hover image to zoom

4" Z-Vent Adjustable Vent Pipe (Adjusts from 4" to 6")

Brand:
Z-FLEX
SKU:
2SVSI0406
Rating:
(4)
Q&A:
(0)
4" Z-Vent Adjustable Vent Pipe (Adjusts from 4" to 6")
Magnifying glass
Hover image to zoom
$65.82 each
Backorder
Backorder
Get it Fri, Dec 11 - Thu, Jan 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Size
4"
Product Highlight: Length
4" to 6"
Product Highlight: Vent Type
Single Wall

Description

–
4" Stainless Steel Venting, Concentric Increaser

Specs

–
Product Type:

Adjustable Pipe

Diameter (Inches):

4"

Size:

4"

Length:

4" to 6"

Vent Type:

Single Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Did the job

I have a dryer vent that goes through the roof with access in attic so I installed slip fitting just below roof outlet vent so I can open it and clean the dryer vent pipe with out climbing On the roof
G
Breinigsville Pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Part worked as it should
JC
Wyoming
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It worked great

exactly what I needed
Danny
Pioneer, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It worked great

exactly what I needed
Danny
Pioneer, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy