Z-Vent is a factory built, engineered AL29-4C special gas vent pipe, suitable for positive or negative pressure. Z-Vent is UL tested and listed to UL1738/S636. CAT II, III, IV venting approved.
Flashing for use in flat roof or chimney application.
| Diameter (Inches): | 12" 10" |
|---|---|
| Size: | 10" x 12" |
| Product Type: | Increaser |
| Vent Type: | Single Wall |