Apply to be a TradeMaster!
Main product image of 10" x 14" Z-Vent Standard Increaser
Magnifying glass
Hover image to zoom
10" x 14" Z-Vent Standard Increaser
Magnifying glass
Hover image to zoom
$300.76 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10" x 14"
Product Highlight: Diameter (Inches)
14", 10" Diameter
Product Highlight: Vent Type
Single Wall

Description

–
Note: Image displayed may not represent actual product.

Z-Vent is a factory built, engineered AL29-4C special gas vent pipe, suitable for positive or negative pressure. Z-Vent is UL tested and listed to UL1738/S636. CAT II, III, IV venting approved.

Flashing for use in flat roof or chimney application.

Specs

–
Product Type:

Increaser

Size:

10" x 14"

Diameter (Inches):

14"

10"

Vent Type:

Single Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy