Apply to be a TradeMaster!
Main product image of 7" Z-Vent Single Wall Storm Collar (OD)
Magnifying glass
Hover image to zoom
7" Z-Vent Single Wall Storm Collar (OD)
Magnifying glass
Hover image to zoom
$50.44 each
In Stock
In Stock
Get 1 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
7" Diameter
Product Highlight: Vent Type
Single Wall

Description

–
Outer Diameter: 7"
Z-Vent Single Wall Storm Collar (OD)

The Z-Vent Storm Collars are used in conjunction with flashing to provide weather protection.

***Image may not be an actual representation of product.

Specs

–
Product Type:

Storm Collar

Diameter (Inches):

7"

Vent Type:

Single Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I know the inside diameter 7 in but what is the overall diameter size

Asked by RdBee 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

The outside diameter is 11".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy