Apply to be a TradeMaster!
Main product image of 8" Z-Vent Single Wall Storm Collar (OD)
Magnifying glass
Hover image to zoom

8" Z-Vent Single Wall Storm Collar (OD)

Brand:
Z-FLEX
SKU:
2SVSLS08
Rating:
(3)
Q&A:
(0)
8" Z-Vent Single Wall Storm Collar (OD)
Magnifying glass
Hover image to zoom
$70.12 each
In Stock
In Stock
Get 5 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
8" Diameter
Product Highlight: Vent Type
Single Wall

Description

–
Outer Diameter: 8"
Z-Vent Single Wall Storm Collar (OD)

The Z-Vent Storm Collars are used in conjunction with flashing to provide weather protection.

Specs

–
Product Type:

Storm Collar

Diameter (Inches):

8"

Vent Type:

Single Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

8" Z-Vent Flat Flashing (OD)
SKU: 2SVSF08
Z-FLEX

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Quality item

We used this collar for our wood stove exterior pipe. My contractor was impressed with the quality.
Big Sal
Tin Cup, Co
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is a permanent fix to my problem!

The roofer just slid the old cover over the vent pipe opening. Straight line winds must have lifted it up causing a leak. This won't happen with this cover!
Melvin Edward
Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what he doctor ordered

I was surprised to see how few options are out there for a quality, well made part such as this. It is made from good material, and is designed to fit a wide rang of vents snugly. Very pleased with this.
Shakey Jake
Del Aire CA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy