Apply to be a TradeMaster!
Main product image of 3" Universal Adapter (Takagi, Modine, Paloma, Rheem)
Magnifying glass
Hover image to zoom

3" Universal Adapter (Takagi, Modine, Paloma, Rheem)

Brand:
Z-FLEX
SKU:
2SVSNA03.5
Rating:
(6)
Q&A:
(3)
3" Universal Adapter (Takagi, Modine, Paloma, Rheem)
Magnifying glass
Hover image to zoom
$48.74 each
In Stock
In Stock
Get 5 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Vent Type
Adapter
Product Highlight: Diameter (Inches)
3" Diameter
Product Highlight: Size
3"

Description

–
Z-Vent is a factory built, engineered AL29-4C special gas vent pipe, suitable for positive or negative pressure. Z-Vent is UL tested and listed to UL1738/S636. CAT II, III, IV venting approved.
Flashing for use in flat roof or chimney application.

Specs

–
Vent Type:

Adapter

Diameter (Inches):

3"

Size:

3"

Product Type:

Adapter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

High quality part

A little lubrication makes assembly easier.
FJ
SF East Bay
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

supply house, helped us solve an installation issue

they had the parts we needed in stock and available quickly.
dan
golden, co
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It worked great!

I used this to vent my garage furnace to outside. Easy to install and super fast delivery!
Mike
Grand Rapids Mi
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3"Universal Adapter

Looked as though it could do, what it was intended to do. Didn't need it, on final instal. Returned. No hassle.
Out and about
Columbus GA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great shopping experience

This was a hard to find item and I was very happy to find it at SupplyHouse.com. If not for this site I dont know what I would do.
Steve
Maryland
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

perfect product

solved a problem with my reznor udas!!
Tom
Maryland
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: This product states that it is a 'universal" adapter. Will it work on the Slant Fin Victory VSPH 90?

Asked by ajs 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This product adapts Laars, Bosch, Nortec, Takagi, Paloma, Rheem, Modine, Rinnai and Reznor flue outlets. For a VSPH, a 2SVSSLA2 should be used.

Was this review helpful to you?

Q: Do I need this the 90 degree elbow seems to fit the takagi output fitting?

Asked by Tom 13 years ago

Add your answer

* Required Field
-

Yes, you need those type fittings... with the yellow rubber gasket shown there in your picture. I call this pipe "flue pipe"   That gasket is used to prevent condensate (water) in the exhaust stream from leaking out at the pipe joints and dripping in the house. When the water heater is running, there is moisture in the exhaust (flue gas). When the flue gas cools as it goes up the pipe to the outdoors, some of that moisture condenses and turns into water droplets inside the pipe. It travels back down the pipe towards the heater. The gaskets in that pipe keep it inside the pipe and keep it from dripping inside woodwork or out on the floor, whatever the case may be.   There is another fitting that they sell that looks like a "tee", but it has a cap on the bottom leg of the tee, with a small nipple poking out downwards. That condensed water is supposed to collect in that tee. You are supposed to connect a rubber hose to that nipple and the water that collects in the leg of the tee will drain down that hose and into wherever you put the hose... a drain or a bucket or whatever.    You don't want the moisture to go back inside of the heater.. where it may cause corrosion.... it needs to drain somewhere.   All this only comes into play if you have a long run of flue pipe. If it's just a short distance from the heater to the outside, the moisture won't have much chance to condense back into water droplets and cause a problem.

Was this review helpful to you?

Q: Can you tell me the length of this adapter? Will it fit Eccotemp makes(being Universal)? Can you verify that is has a backflow and condensation drain? It does appear that way in the photo. Thanks

Asked by Dan learns about Z flex type vents 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This adapter is 6" in length. It does come with the backflow, but does not include the condensation drain. It will work with many different manufacturers, but unfortunately, it will not work with Eccotemp models.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy