Apply to be a TradeMaster!
Main product image of 3" Z-Vent Horizontal Termination Tee
Magnifying glass
Hover image to zoom

3" Z-Vent Horizontal Termination Tee

Brand:
Z-FLEX
SKU:
2SVSTTF03
Rating:
(3)
Q&A:
(0)
3" Z-Vent Horizontal Termination Tee
Magnifying glass
Hover image to zoom
$66.00 each
Out of Stock
Out of Stock
Get it Wed, Nov 11 - Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
3" Diameter
Product Highlight: Vent Type
Single Wall

Description

–
3" Z-Vent Horizontal Termination Tee

Tee openings can be positioned up and down or left to right.

Specs

–
Product Type:

Tee

Diameter (Inches):

3"

Vent Type:

Single Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

3" x 1 Ft. Z-Vent Single Wall Pipe
SKU: 2SVEPWCF0301
Z-FLEX

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Value part

The 3" termination tee is a good value and well made at a reasonable price.
Shorty
Utica, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

I have used this tee before, it provided great protection outside with wind and rain when using it on a horizontal vent application.
John
Waterville Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I was looking for.

Just installed this in late January of 2018. Looks to be of quality construction, time will tell how well it holds up.
Nate
Hankinson, ND
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy