Apply to be a TradeMaster!
Main product image of 6" Z-Vent Single Wall Adjustable Length Pipe
Magnifying glass
Hover image to zoom
6" Z-Vent Single Wall Adjustable Length Pipe
Magnifying glass
Hover image to zoom
$128.42 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
6" Diameter
Product Highlight: Vent Type
Single Wall

Description

–
6" Z-Vent Single Wall Adjustable Length Pipe

The use of adjustable pipe may be required when the system must be located within extremely tight installation parameters. Available in diameters 3" to 24"

IMPORTANT: Adjustable pipe can only be used with an adjacent pipe. Not to be inserted into fittings.

***Image may not be an actual representation of product.

Specs

–
Product Type:

Adjustable Pipe

Diameter (Inches):

6"

Vent Type:

Single Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy