Apply to be a TradeMaster!
Main product image of 6" Z-Vent Pipe with Inspection Port
Magnifying glass
Hover image to zoom

6" Z-Vent Pipe with Inspection Port

Brand:
Z-FLEX
SKU:
2SVSPRT06.5
Rating:
(0)
Q&A:
(0)
6" Z-Vent Pipe with Inspection Port
Magnifying glass
Hover image to zoom
$67.91 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
0.5' Length
Product Highlight: Diameter (Inches)
6" Diameter
Product Highlight: Vent Type
Single Wall

Description

–
6" Z-Vent Pipe with Inspection Port

Specs

–
Length (Feet):

0.5'

Product Type:

Straight Pipe

Diameter (Inches):

6"

Vent Type:

Single Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy