Apply to be a TradeMaster!
Main product image of 4" Z-Vent Rain Cap
Magnifying glass
Hover image to zoom
4" Z-Vent Rain Cap
Magnifying glass
Hover image to zoom
$111.13 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Vent Type
Single Wall
Product Highlight: Diameter (Inches)
4" Diameter

Description

–
Z-Vent is a factory built, engineered AL29-4C special gas vent pipe, suitable for positive or negative pressure. Z-Vent is UL tested and listed to UL1738/S636. CAT II, III, IV venting approved.
Vertical rain cap termination. Cap has built it storm collar.

Specs

–
Product Type:

Rain Cap

Vent Type:

Single Wall

Diameter (Inches):

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" x 3 Ft. Z-Vent Single Wall Pipe
SKU: 2SVEPWCF0403
Z-FLEX

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would buy this product again

Really like the way this pipe system fits together and works for our Tankless hot water heaters in commercial restaurants
Jerry the PM
Orlando, FL
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Rain cap very nice but needs special attention

Have yet to experience heavy rain AND heavy wind at the same time so I don't know yet how it will perform. I do know that I was very surprised at how difficult it was to install the rain cap. This is the second z-vent stack I have installed, this one out the roof, the other out the wall. I am a 65 year old woman, with good strength, but I find the z-vent to be just at the edge of my abilities to piece together. Finally figured out that if the pipe is difficult to install, the gasket has unseated and you need to take it apart, reset the gasket, wet the gasket and the pipe and screw the pipe in. The rain cap was different. It was so tight it was nearly impossible to install. If I had to do it over again I would have used my strap wrench and cheated with a lubricant that is unlikely to damage the gasket material, whatever that lubricant might be (check with Z-vent). I would also have attached the cap to the final pipe somewhere other than on my roof BEFORE climbing the ladder to install the capped section of z-vent pipe.
Eliz
Selah
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality Product

Perfect termination cap for Z-Vent penetrations
"X"
Long Island
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good protection, easy installation

Be careful with the sharp edges, but otherwise an excellent vent for tankless water heaters. Easy installation with other Z-flex components.
Captinkid
California
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy