Apply to be a TradeMaster!
Main product image of 4" Z-Vent Appliance Adapter
Magnifying glass
Hover image to zoom
4" Z-Vent Appliance Adapter
Magnifying glass
Hover image to zoom
$66.82 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Vent Type
Single Wall

Description

–
4" Z-Vent Appliance Adapter

Specs

–
Product Type:

Adapter

Diameter (Inches):

4"

Vent Type:

Single Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Yes

It was an easy transition to adapt to my unit heater
Catfish
Berlin CT
6 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Adapter for Reznor UDX 75000

Worked perfect for my Reznor UDX 75000. Ordered the wrong adapter first and had to return it for this adapter. This adapter slips inside the outlet with a band clamp over the outlet. Perfect for the short exhaust outlet.
Don
Helena, MT
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fits inside appliance outlet

This adaptor fits inside the 4" appliance outlet
Dave
Castle Rock CO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy