Apply to be a TradeMaster!
Main product image of 3" Z-Vent Vertical Vent Kit
Magnifying glass
Hover image to zoom

3" Z-Vent Vertical Vent Kit

Brand:
Z-FLEX
SKU:
2SVSRPK03
Rating:
(1)
Q&A:
(0)
3" Z-Vent Vertical Vent Kit
Magnifying glass
Hover image to zoom
$216.71 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
3" Diameter
Product Highlight: Vent Type
Single Wall

Description

–

3" Z-Vent Vertical Vent Kit


Z-Vent vertical vent kit includes:

  • 1 rain cap
  • 1 top support/storm collar
  • 1 adjustable roof flashing



Specs

–
Product Type:

Vent Kit

Diameter (Inches):

3"

Vent Type:

Single Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" Z-Vent Modine Hot Dawg Adapter
SKU: 2SVSAHD03
Z-FLEX

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Made roof penetration fairly easy

I used it to vent my tankless water heater thru roof. I like that it made it easy to comply with code requirements for distance from combustible materials.i did not like that the vent pipe would not easily slide thru opening; I had to cut slits to enable it to pass thru.
MS
Huntington Beach, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy