Apply to be a TradeMaster!
Main product image of 3" Z-Vent Modine Hot Dawg Adapter
Magnifying glass
Hover image to zoom

3" Z-Vent Modine Hot Dawg Adapter

Brand:
Z-FLEX
SKU:
2SVSAHD03
Rating:
(6)
Q&A:
(0)
3" Z-Vent Modine Hot Dawg Adapter
Magnifying glass
Hover image to zoom
$41.12 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Vent Type
Adapter
Product Highlight: Diameter (Inches)
3" Diameter
Product Highlight: Size
3"

Description

–
Z-Vent is a factory built, engineered AL29-4C special gas vent pipe, suitable for positive or negative pressure. Z-Vent is UL tested and listed to UL1738/S636. CAT II, III, IV venting approved.
Flashing for use in flat roof or chimney application.

Specs

–
Vent Type:

Adapter

Diameter (Inches):

3"

Size:

3"

Product Type:

Adapter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" x 3 Ft. Z-Vent Single Wall Pipe
SKU: 2SVEPWCF0303
Z-FLEX

Product Reviews

4.67 out of 6 reviews
100% would recommend this product
4.67
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
0%
3 star
17%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Quality fitting

Bought for my new garage heater. Arrived fast and fit perfectly.
JT
Murphys, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I was looking for

Was just the part I needed to connect the pipe to my heater.
Jerrbear
Manchester Vermont
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Minor setbacks but SupplyHouae came through

Had some minor setbacks in my order. I had several vent parts and the moisture trap was the wrong size. I called Supply House and they quickly sent out the correct part overnight which allowed me to finish my project over the weekend as planned. They made good on everything. I very much appreciate them scrambling to get this all corrected. This was not a small order $300+ but was not a huge order by any stretch. I will use SupplyHouse in the future and will recommend them. Thank you
Eric I
Arvada, CO
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again.

Fit my Modine heater perfect.
Leo
Douglas Wy
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Beware. Not always applicable

The Hot Dawg venting can be pitched toward or away from the heater. This adapter is only applicable if pitching toward the heater whereby the condensate must be collected by a drain or Tee. It's actually just a female-female coupler that reverses the direction of the vent sections so the condensate will flow out of male ends into female ends.
Jeff
Narragansett, RI
7 years ago
Was this review helpful to you?

Quick delivery

Quick delivery on all items ordered. Had ordered venting with Hot Dang from another vendor, not impressed with quality. Supplyhouse delivered quality product well packaged.
Ric
Tenino WA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy