Apply to be a TradeMaster!
Main product image of 3" Z-Vent Horizontal Termination Elbow (45°)
Magnifying glass
Hover image to zoom

3" Z-Vent Horizontal Termination Elbow (45°)

Brand:
Z-FLEX
SKU:
2SVSTEX0345
Rating:
(3)
Q&A:
(1)
3" Z-Vent Horizontal Termination Elbow (45°)
Magnifying glass
Hover image to zoom
$76.64 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
3" Diameter
Product Highlight: Angle
45°
Product Highlight: Vent Type
Single Wall

Description

–
Termination elbow with screen is designed to point the flue gases down & away from combustible material.

Specs

–
Product Type:

Elbow

Diameter (Inches):

3"

Angle:

45°

Vent Type:

Single Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" Z-Vent Adjustable Wall Thimbles (8" x 8") (Adjust from 4" to 7")
SKU: 2SVWT03
Z-FLEX

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Z-vent Elbow

Works as intended. High priced for what it is.
T Holder
La Porte, IN
16 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this item if needed again

This item replaced one that had a cap on the end. I like this one because it directs exhaust down and n
None
Carthage NY
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I wanted

Just what I wanted. I had tried the T, and straight but this one worked the best for my application.
Tim
Ann Arbor MI
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this termination compatible with a category 3 Horizontal installation (and UL1738)? I would be connecting this with a Z-Vent 3" pipe (2SVEPWCF0304), which hs Cat 3 and UL1738 as required for a Modine Hot Dawg HD60 heater. Most of the other Z-Vent Cat 3 products are stainless steel and this doesn't appear to be..? From an astatic point of view, it would be nice if it matched the rest of the piping.

Asked by TT 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

2SVSTEX0345 is indeed a cat 3 stainless elbow, matching the rest of your installation.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy