Apply to be a TradeMaster!
Main product image of 3" Z-Vent Adjustable Wall Thimble (8" x 8") (Adjust from 7" to 13")
Magnifying glass
Hover image to zoom

3" Z-Vent Adjustable Wall Thimble (8" x 8") (Adjust from 7" to 13")

Brand:
Z-FLEX
SKU:
2SVWTM03
Rating:
(0)
Q&A:
(0)
3" Z-Vent Adjustable Wall Thimble (8" x 8") (Adjust from 7" to 13")
Magnifying glass
Hover image to zoom
$62.78 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8" x 8"
Product Highlight: Diameter (Inches)
3" Diameter
Product Highlight: Vent Type
Single Wall

Description

–
3" Z-Vent Adjustable Wall Thimble. 8" x 8", that adjust from 7" - 13".

Specs

–
Product Type:

Wall Thimble

Size:

8" x 8"

Diameter (Inches):

3"

Vent Type:

Single Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy