Apply to be a TradeMaster!
Main product image of 4" Z-Vent Horizontal Termination Elbow (45°)
Magnifying glass
Hover image to zoom

4" Z-Vent Horizontal Termination Elbow (45°)

Brand:
Z-FLEX
SKU:
2SVSTEX0445
Rating:
(1)
Q&A:
(0)
4" Z-Vent Horizontal Termination Elbow (45°)
Magnifying glass
Hover image to zoom
$85.37 each
In Stock
In Stock
Get 8 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Angle
45°
Product Highlight: Vent Type
Single Wall

Description

–
Termination elbow with screen is designed to point the flue gases down & away from combustible material.

Specs

–
Product Type:

Elbow

Diameter (Inches):

4"

Angle:

45°

Vent Type:

Single Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" x 45° Z-Vent Single Wall Elbow
SKU: 2SVEEWCF0445
Z-FLEX

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works great.

Works great. I had an attic vent in my wall about 4' from the exhaust of my garage heater. Wanted something to move the exhaust further away from the house than the garage heaters recommended "T" termination. Less obtrusive and noticeable also.
Robert
Chicago
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy