Apply to be a TradeMaster!
Main product image of 4" x 15 Ft. Single Vent Stainless Steel Flex Chimney Liner
Magnifying glass
Hover image to zoom

4" x 15 Ft. Single Vent Stainless Steel Flex Chimney Liner

Brand:
Z-FLEX
SKU:
2ZLSSXX0415
Rating:
(0)
Q&A:
(0)
4" x 15 Ft. Single Vent Stainless Steel Flex Chimney Liner
Magnifying glass
Hover image to zoom
$240.52 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
15' Length
Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Material
Stainless Steel

Description

–
Additional length of oil single-vent connector.

Z-Flex Stainless Steel Chimney Liner Kits come complete with everything you need to quickly and easily install a professional venting system. Manufactured from special high temperature and acid resistant stainless steel, exclusive to Z-Flex.

Single-Vent is a single wall flexible vent connector. Single-Vent, like Insul-Vent, is designed to make difficult installations easy and economical. It replaces rigid single pipe as a vent connector. Both products, like all our other flexible products, are manufactured with our patented triple lock seam. Insul-Vent and Single-Vent are UL listed.

Specs

–
Length (Feet):

15'

Product Type:

Vent Length

Diameter (Inches):

4"

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy